ATQR610 - 600V 6/10A CC TD Fuse

Mersen

  • $53.36 (Each)
  • $53.36 (Each)

  • $533.60 (Per 10)
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
ATQR610
Manufacturer
Mersen
Manufacturer's Part Number
ATQR6/10
Description
600V 6/10A CC TD Fuse
Fuse Atqr - Class CC - Time-Delay 600VAC 300VDC 0.6A Ferrule Amp-Trap 2000®
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121604 - Time delay fuses
UPC/GTIN
782001906344 / 00782001906344
Weight per unit
0.012 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.36 (Each)
Standard Packaging
$533.60 (Per 10)
Resources
Images
 
 
ATQR610 - Large Image
 
ATQR610 - Small Image
 
ATQR610 - Large Image
 
ATQR610 - Large Image
 
ATQR610 - Large Image
Attachments
 
 
ATQR610 - Specification Sheet
Other Links
 
 
ATQR610 - Other
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
600
amperage rating
0.6
interrupt rating
200
connection
Ferrule
Material, Color, and Finish
Body Material
GMG
Dimensions and Weight
Size
1.5 x 0.41
Descriptions
Description
600V 6/10A CC TD FUSE
Long Description
Fuse ATQR - Class CC - Time-Delay 600VAC 300VDC 0.6A Ferrule Amp-Trap 2000®
Special Features
Time-delay for control transformer inrush loads without nuisance opening Highly current-limiting for low peak let-thru current Rejection-style design prevents replacement errors (when used with recommended fuse blocks) High visibility orange label ensures instant brand recognition, and simplifies replacement Metal-embossed date and catalog number for traceability and lasting identification Fiberglass body provides dimensional stability in harsh industrial settings High-grade silica filler ensures fast arc
Product Type
Fuse Atqr - Class CC - Time-Delay 600VAC 300VDC 0.6A Ferrule
Short Description
600V 6/10A CC TD FUSE
Features
ATQR small-dimension fuses feature time-delay characteristics ideally suited for the high inrush currents of control transformers, solenoids, and similar inductive loads. Mersen's Amp-Trap 2000 ATQR fuses provide superior protection for the branch circuits of electrical distribution systems
extra long description
Mersen ATQR6/10 Fuse ATQR - Class C
Additional Information
AC Voltage Rating
600
class
Class CC
Manufacturer Information
Manufacturers Part Number
ATQR6/10
Brand
Mersen
GTIN
00782001906344
UPC
782001906344
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS CC
Packaging
Weight per each
0.012
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Clip
Application
Control transformers Solenoids Inductive loads Lighting, heating & general-purpose loads
standard
UL listed to standard 248-4 File E2137 DC listed to UL standard 248 CSA certified to standard C22.2 No. 248.4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ATQR610.
Jump To:

Cross Referenced

These items are similar to ATQR610 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FNQ-R-6/10 Eaton Bussmann 00051712496926
FNQR610 Eaton Bussmann 51712496926
KLDR-6/10 SSAC 00079458112108
ATQR6/10 Mersen 00782001906344

* All prices subject to change.

Begin Live Chat