ATQ212 - 500V 2-1/2A TD Midget Fuse

Mersen

  • $38.18 (Each)
  • $38.18 (Each)

  • $381.80 (Per 10)
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
ATQ212
Manufacturer
Mersen
Manufacturer's Part Number
ATQ2-1/2
Description
500V 2-1/2A TD Midget Fuse
Fuse Atq - Midget - Time-Delay 500VAC 2.5A Ferrule Amp-Trap®
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
782001906047 / 00782001906047
Weight per unit
0.012 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.18 (Each)
Standard Packaging
$381.80 (Per 10)
Resources
Images
 
 
ATQ212 - Small Image
 
ATQ212 - Large Image
 
ATQ212 - Large Image
 
ATQ212 - Large Image
 
ATQ212 - Large Image
Attachments
 
 
ATQ212 - Specification Sheet
Other Links
 
 
ATQ212 - Other
 
ATQ212 - Other
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
500
interrupt rating
10
amperage rating
2.5
connection
Ferrule
Material, Color, and Finish
Body Material
GMG
Dimensions and Weight
Size
1.5 x 0.41
Descriptions
Description
500V 2-1/2A TD MIDGET FUSE
Product Type
Fuse Atq - Midget - Time-Delay 500VAC 2.5A Ferrule
Short Description
500V 2-1/2A TD MIDGET FUS
Features
Amp-Trap ATQ midget time-delay fuses are rated 500VAC with 42 ampere ratings from 1/10 to 30A. They are an excellent choice for supplemental protection of circuits where the available short circuit current does not exceed 10,000A. (Not for Branch Circuit Protection)
extra long description
Mersen ATQ2-1/2 Fuse ATQ - Midget -
Long Description
Fuse ATQ - Midget - Time-Delay 500VAC 2.5A Ferrule Amp-Trap®
Special Features
Numerous ratings for a wide variety of applications up to 500VAC Time-delay (12 seconds at 200 percent rating) for circuits with high inrush current Can be used with UltraSafe™ Fuse holders 1 1/2" x 13/32" (10 mm x 38 mm) dimensions
Additional Information
AC Voltage Rating
500
class
Midget
Manufacturer Information
Manufacturers Part Number
ATQ2-1/2
Brand
Mersen
GTIN
00782001906047
UPC
782001906047
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
Midget Fuses
Packaging
Weight per each
0.012
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Clip
Application
Supplemental protection of lighting, solenoid, motor and transformer circuits
standard
UL listed to standard 248-14 File E33925 CSA Certified to Standard C22.2 No. 248.14
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ATQ212.
Jump To:

Cross Referenced

These items are similar to ATQ212 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FNQ-2-1/2 Eaton Bussmann 00051712786263
FLQ-2-1/2 SSAC 00079458160437
FLQ-25 SSAC 00079458160727
ATQ2-1/2 Mersen 00782001906047

* All prices subject to change.

Begin Live Chat