ATQ1410 - 500V 1-4/10A TD Midget Fuse

Mersen

  • $48.30 (Each)
  • $48.30 (Each)

  • $483.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ATQ1410
Manufacturer
Mersen
Manufacturer's Part Number
ATQ1-4/10
Description
500V 1-4/10A TD Midget Fuse
Fuse Atq - Midget - Time-Delay 500VAC 1.4A Ferrule Amp-Trap®
Slang Terms

Categories
Fuses - Small Dimension Fuses
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
782001903510 / 00782001903510
Weight per unit
0.012 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.30 (Each)
Standard Packaging
$483.00 (Per 10)
Resources
Images
 
 
ATQ1410 - Small Image
 
ATQ1410 - Large Image
 
ATQ1410 - Large Image
 
ATQ1410 - Large Image
 
ATQ1410 - Large Image
Attachments
 
 
ATQ1410 - Specification Sheet
Other Links
 
 
ATQ1410 - Other
Features
amperage rating
1.4
interrupt rating
10
Voltage Rating
500
connection
Ferrule
Material, Color, and Finish
Body Material
GMG
Dimensions and Weight
Size
1.5 x 0.41
Descriptions
Description
500V 1-4/10A TD MIDGET FUSE
Product Type
Fuse Atq - Midget - Time-Delay 500VAC 1.4A Ferrule
Short Description
500V 1-4/10A TD MIDGET FUSE
Features
Amp-Trap ATQ midget time-delay fuses are rated 500VAC with 42 ampere ratings from 1/10 to 30A. They are an excellent choice for supplemental protection of circuits where the available short circuit current does not exceed 10,000A. (Not for Branch Circuit Protection)
extra long description
Mersen ATQ1-4/10 Fuse ATQ - Midget
Long Description
Fuse ATQ - Midget - Time-Delay 500VAC 1.4A Ferrule Amp-Trap®
Special Features
Numerous ratings for a wide variety of applications up to 500VAC Time-delay (12 seconds at 200 percent rating) for circuits with high inrush current Can be used with UltraSafe™ Fuse holders 1 1/2" x 13/32" (10 mm x 38 mm) dimensions
Additional Information
AC Voltage Rating
500
class
Midget
Manufacturer Information
Manufacturers Part Number
ATQ1-4/10
Brand
Mersen
GTIN
00782001903510
UPC
782001903510
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
Midget Fuses
Packaging
Weight per each
0.012
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Clip
Application
Supplemental protection of lighting, solenoid, motor and transformer circuits
standard
UL listed to standard 248-14 File E33925 CSA Certified to Standard C22.2 No. 248.14
You must have an account to view stock levels

* All prices subject to change.

false