AJT5610 - 600V 5-6/10A Class J TD Fuse

Ferraz Shawmut

  • $58.33 (Each)
  • $58.33 (Each)

  • $583.30 (Per 10)
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
AJT5610
Manufacturer
Ferraz Shawmut
Manufacturer's Part Number
AJT5-6/10
Description
600V 5-6/10A Class J TD Fuse
Amp-Trap 2000 Time-Delay Ajt Fuses Provide IEC Type "2" (No Damage) Protection to Main, Feeder, and Branch-Circuits, For All Types Of Loads - Yet, They Require Only Half The Mounting Space Needed For 600V Ul Class RK Fuses. Time-Delay Characteristics Handle Motor In-Rush Currents Without Nuisance Trips. Its Current-Limiting Ability and Wide Range Of Ratings Provide Excellent Overcurrent Protection For All Your Applications. An Optional Mechanical Blown Fuse Indicator and Microswitch Is Available On Blade-T
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121604 - Time delay fuses
UPC/GTIN
782001962852 / 00782001962852
Weight per unit
0.105 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.33 (Each)
Standard Packaging
$583.30 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
AJT5610 - Small Image
 
AJT5610 - Large Image
Attachments
 
 
AJT5610 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of AJT5610.
Jump To:

Cross Referenced

These items are similar to AJT5610 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LPJ-5-6/10SP Eaton Bussmann 00051712522793
LPJ5610SP Eaton Bussmann 51712522793
JTD-5-6/10 SSAC 00079458053654
AJT5-6/10 Mersen 00782001962852

* All prices subject to change.

Begin Live Chat