A2D200R - 250V 200A RK1 TD Fuse

Mersen

  • $104.25 (Each)
  • $104.25 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
A2D200R
Manufacturer
Mersen
Manufacturer's Part Number
A2D200R
Description
250V 200A RK1 TD Fuse
Fuse A2D-R - Class RK1 - Time-Delay 250VAC 250VDC 200A Blade Smartspot® Amp-Trap 2000®
Slang Terms

Categories
Distribution Fuses - Current Limiting
Classification
Current Limiting Fuses
UNSPSC
39121604 - Time delay fuses
UPC/GTIN
782001991081 / 00782001991081
Weight per unit
0.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.25 (Each)
Resources
Images
 
 
A2D200R - Small Image
 
A2D200R - Large Image
 
A2D200R - Large Image
 
A2D200R - Large Image
 
A2D200R - Large Image
Attachments
 
 
A2D200R - Specification Sheet
Features
amperage rating
200
interrupt rating
200
Voltage Rating
250
connection
Blade
Material, Color, and Finish
Body Material
PolyTube
Dimensions and Weight
Size
7.13 x 1.56
Descriptions
Description
250V 200A RK1 TD FUSE
Product Type
Fuse A2D-R - Class RK1 - Time-Delay 250VAC 250VDC 200A Blade
Short Description
250V 200A RK1 TD FUSE
Features
Amp-Trap 2000 time-delay A2D-R fuses provide IEC Type 2 "no damage" protection to existing mains, feeders, and branch circuits serving motor and non-motor loads. A2D-R fuses will open fast enough under extreme fault conditions for maximum short circuit protection to prevent damage to motor starters, switches, and other circuit components, yet also provide the time-delay needed for motor in-rush currents. A2D-R fuses can be used to replace older 250V Class H, K or RK5 fuses already installed in the field.
extra long description
Mersen A2D200R Fuse A2D-R - Class R
Long Description
Fuse A2D-R - Class RK1 - Time-Delay 250VAC 250VDC 200A Blade SmartSpot® Amp-Trap 2000®
Special Features
Non-indicating or Solid state SmartSpot visual blown fuse indicator Time-delay for motor starting and transformer inrush currents without nuisance opening 600VAC & 600VDC dual rated 300kA interrupting rating - self-certified, UL witnessed tests Extremely current-limiting for low peak let-thru current Recommended for Arc Flash energy reduction Easy 2-to-1 selectivity for prevention of nuisance shut downs and “black outs” Rejection-style design prevents replacement errors (when used with recommended fuse blo
Additional Information
AC Voltage Rating
250
class
Class RK1
type of indicators
SmartSpot®
Manufacturer Information
Manufacturers Part Number
A2D200R
Brand
Mersen
GTIN
00782001991081
UPC
782001991081
Taxonomies, Classifications, and Categories
Type
CLASS RK1
Packaging
Weight per each
0.94
Carton
1
Uses, Certifications, and Standards
standard
UL listed to standard 248-12 File E2137 DC listed to UL standard 248 CSA certified to standard C22.2 No. 248.12
Mounting
Clip
Application
Motors Safety switches Transformers Branch circuit protection Disconnects Control panels All general-purpose circuits
You must have an account to view stock levels
These alternate items can be purchased instead of A2D200R.
Jump To:

Similar Items

Similar items are close alternatives to A2D200R, though they may not be 100% alike.

Eaton Edison Lenrk Fuse, Indicating, High In-Rush Current Motor Protection, Elec...
  • Our Part #: LENRK200I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LENRK200I
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($156.91)
LENRK200I - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$156.91

Each

QTY:
Each
Add
Cross Referenced

These items are similar to A2D200R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LPN-RK-200SP Eaton Bussmann 00051712538503
LLNRK-200 SSAC 00079458330885
LLNRK.200 SSAC 00079458330182
A2D200R Mersen 00782001991081
There were no add-on items found for A2D200R.

* All prices subject to change.