20305R - 250V 30A Add BXR R Fuse Block

Mersen

  • $16.36 (Each)
  • $16.36 (Each)

  • $163.60 (Per 10)
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
20305R
Manufacturer
Mersen
Manufacturer's Part Number
20305R
Description
250V 30A Add BXR R Fuse Block
Fuse Block 250VAC 250VDC Class R 30A Adder Box With Reinforced Clip
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121629 - Fuse block
UPC/GTIN
782001752200 / 00782001752200
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.36 (Each)
Standard Packaging
$163.60 (Per 10)
Resources
Images
 
 
20305R - Small Image
 
20305R - Large Image
 
20305R - Large Image
Attachments
 
 
20305R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Phase
1
Material
Glass Filled Polycarbonate
Voltage Rating
250
amperage rating
30
connection
Box with Reinforced Clip
Dimensions and Weight
Size
3 x 0.91 x 1.38
Descriptions
Description
250V 30A ADD BXR R FUSE BLOCK
Product Type
Fuse Block 250VAC 250VDC Class R 30A Adder Box With Reinforc
extra long description
Mersen 20305R Fuse Block 250VAC 250
Features
Mersen Class H, K and R fuse blocks accommodate all Class H, K and R 250 and 600V power fuses. A choice of screw, pressure plate, box and special order stud connectors fit a wide range of stranded or solid copper or aluminum wire. Insulators are either molded glass-filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V. 30, 60 and 100A fuse blocks feature a unique adder block which can be snapped onto 1-, 2- or 3-pole blocks to form multipole segmented blocks of as man
Short Description
R FUSE BLOCK 250V 30A ADD BXR
Long Description
Fuse Block 250VAC 250VDC Class R 30A Adder Box with Reinforced Clip
Additional Information
AC Voltage Rating
250
DC Voltage Rating
250
Maximum Operating Temperature
80
class
Class R
Manufacturer Information
Manufacturers Part Number
20305R
Brand
Mersen
GTIN
00782001752200
UPC
782001752200
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
UL/CSA Fuse Bases
Packaging
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Direct Screw Mount
standard
All fuse blocks meet the requirements of UL 4248 UL listed, guide IZLT, File E52283 UL recognized component guide IZLT2, file E52283 CSA certified class 6225, File 32169
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat