0TM6 - 250V 6A 1 1/2X13/32 Mid Fuse

Mersen

  • $6.23 (Each)
  • $6.23 (Each)

  • $62.30 (Per 10)
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
0TM6
Manufacturer
Mersen
Manufacturer's Part Number
OTM6
Description
250V 6A 1 1/2X13/32 Mid Fuse
Fuse Otm - Midget - Fast-Acting 250VAC 6A Ferrule Amp-Trap®
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
782001705060 / 00782001705060
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.23 (Each)
Standard Packaging
$62.30 (Per 10)
Resources
Images
 
 
0TM6 - Small Image
 
0TM6 - Large Image
 
0TM6 - Large Image
 
0TM6 - Large Image
 
0TM6 - Large Image
Attachments
 
 
0TM6 - Specification Sheet
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
250
amperage rating
6
connection
Ferrule
interrupt rating
10
Material, Color, and Finish
Body Material
Paper
Dimensions and Weight
Size
1.5 x 0.41
Descriptions
Description
250V 6A 1 1/2X13/32 MID FUSE
Product Type
Fuse Otm - Midget - Fast-Acting 250VAC 6A Ferrule
Short Description
250V 6A 1 1/2x13/32 MID FUSE
Features
One-Time OTM midget fuses provide low-cost protection for 250VAC general purpose lighting, heating, control circuits, etc. where time-delay is not required. (Not for Branch Circuit Protection).
extra long description
Mersen OTM6 Fuse OTM - Midget - Fas
Long Description
Fuse OTM - Midget - Fast-Acting 250VAC 6A Ferrule Amp-Trap®
Special Features
Low cost and fully rated for economy without compromise Can be used with UltraSafe™ fuse holders 1 1/2" x 13/32" (10 mm x 38 mm) dimensions
Additional Information
AC Voltage Rating
250
class
Midget
Manufacturer Information
Manufacturers Part Number
OTM6
Brand
Mersen
GTIN
00782001705060
UPC
782001705060
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
Midget Fuses
Packaging
Weight per each
0.01
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Clip
Application
Supplemental protection of circuits up to 250VAC and 10kA
standard
UL Listed to standard 248-14, File E33925 CSA Certified to Standard C22.2 No. 248.14
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 0TM6.
Jump To:

Cross Referenced

These items are similar to 0TM6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BAN-6 Eaton Bussmann 00051712707060
BLN-6 SSAC 00079458110586
OTM6 Mersen 00782001705060

* All prices subject to change.

Begin Live Chat