6853 - 0 Amp Indoor Transfer Switch Kit For 8-10 Circuit

Generac

  • Special Order Item
  • $0.00 (Per 0)

  • $488.17 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
6853
Manufacturer
Generac
Manufacturer's Part Number
6853
Description
0 Amp Indoor Transfer Switch Kit For 8-10 Circuit
Generac’S 6853 Homelink™ Upgradeable Manual Transfer Switch Is A Pre-Wired Electrical Device That’S Installed Next to Your Home’S Circuit Panel. During An Outage, It Delivers Power to Hard-Wired Appliances (Such As Furnace, Well Pump and Lights) With The Push Of A Button, Safely and Easily – Eliminating The Need For Multiple Extension Cords. It Comes Standard With 8 Circuits, Expandable to 10 Circuits. When You’Re Ready to Install An Automatic Home Standby Generator, A Certified Electrician Will Change Out
Slang Terms

Categories
Enhanced Commodity Codes - Distribution Equipment
Classification
Generator Parts & Accessories
UNSPSC
26131808 - Substation load control switchgears
UPC/GTIN
696471068535 / 00696471068535
Weight per unit
27.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$488.17 (Each)
Carton
None Available
Resources
Images
 
 
6853 - Small Image
 
6853 - Large Image
 
6853 - Large Image
Attachments
 
 
6853 - Specification Sheet
Brochures
 
 
6853 - Brochure
Tech Bulletins
 
 
6853 - Tech Bulletin
Other Links
 
 
6853 - Other
 
6853 - Other
 
6853 - Other
 
6853 - Other
Descriptions
Description
0 AMP INDOOR TRANSFER SWITCH KIT FOR 8-10 CIRCUIT
Product Type
30 Amp Indoor Transfer Switch Kit
extra long description
GEN 6853 30 Amp Indoor Transfer Swi
Features
Homelink Upgradeable 30 Amp Manual Transfer Switch
Long Description
Generac’s 6853 HomeLink™ upgradeable manual transfer switch is a pre-wired electrical device that’s installed next to your home’s circuit panel. During an outage, it delivers power to hard-wired appliances (such as furnace, well pump and lights) with the push of a button, safely and easily – eliminating the need for multiple extension cords. It comes standard with 8 circuits, expandable to 10 circuits. When you’re ready to install an automatic home standby generator, a certified electrician will change out
Manufacturer Information
Brand
Generac
Manufacturers Part Number
6853
GTIN
00696471068535
UPC
696471068535
Taxonomies, Classifications, and Categories
Category Description
Generator Parts & Accessories
Packaging
Weight per each
27.5
Carton
0
You must have an account to view stock levels
There were no add-on items found for 6853.

* All prices subject to change.

false