Q300T3CLPR0130 - *Delisted* 300W 130V T3 Double End QRTZ Hal Lamp

Ge Current, A Daintree Company

  • $4.49 (Each)
  • $4.49 (Each)

  • $26.94 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
Q300T3CLPR0130
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
Q300T3CL/PRO-6PK
Description
*Delisted* 300W 130V T3 Double End QRTZ Hal Lamp
Halogen Lamp, T3 Shape, 2950 K, 5950 LM Brightness (Lumens), 300 W, 130 V, Clear, 2000 H Average Life, R7S Base, Non Dimmable, 0.31 In Diameter, 2.25 In Length, 0.03 LB
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Quartz
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
043168249294 / 00043168249294
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.49 (Each)
Standard Packaging
$26.94 (Per 6)
Resources
Images
 
 
Q300T3CLPR0130 - Small Image
 
Q300T3CLPR0130 - Large Image
 
Q300T3CLPR0130 - Large Image
Attachments
 
 
Q300T3CLPR0130 - Specification Sheet
Features
Voltage Rating
130 V
Shape
T3
Wattage
300
Material, Color, and Finish
Base Type
R7S
color temperature
2950 K
Finish
Clear
Dimensions and Weight
Diameter
0.31 in
Length
2.25 in
Descriptions
Product Type
Halogen Lamp
Long Description
Halogen Lamp, T3 Shape, 2950 K, 5950 lm Brightness (Lumens), 300 W, 130 V, Clear, 2000 h Average Life, R7S Base, Non Dimmable, 0.31 in Diameter, 2.25 in Length, 0.03 lb
Short Description
Halogen Lamp, T3, 2950K, 5950 lm, 300W, 130V
Description
*DELISTED* 300W 130V T3 DOUBLE END QRTZ HAL LAMP
Additional Information
Brightness (Lumens)
5950 lm
average life
2000 h
package quantity
144 CA
lumens
5760
Manufacturer Information
Manufacturers Part Number
Q300T3CL/PRO-6PK
Brand
GE Current
GTIN
00043168249294
UPC
043168249294
Taxonomies, Classifications, and Categories
Category Description
QUARTZ
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.03 lb
Weight per each
0.03
Carton
1
Package
6
Uses, Certifications, and Standards
Application
General Purpose
You must have an account to view stock levels
These alternate items can be purchased instead of Q300T3CLPR0130.
Jump To:

Similar Items

Similar items are close alternatives to Q300T3CLPR0130, though they may not be 100% alike.

Syl 300T3Q/CL-130V/59000 300T3QCL 1
  • Our Part #: 300T3QCL130V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 300T3Q/CL-130V/59000
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 20 ($232.00)
300T3QCL130V - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.60

Each

QTY:
Each
Add
Ge Quartzline®, 120 V, 5950 LM, 2950 KV, 4.688 In, Recessed Single Contact (R7S)...
  • Our Part #: Q300T3CL6PK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: Q300T3/CL-6PK
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
Q300T3CL6PK - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.