MVR400UPA - 400W P/S Metal Halide Universal Burn Lamp

Ge Traditional Lamps

  • $38.55 (Each)
  • $38.55 (Each)

  • $231.30 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
MVR400UPA
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
MVR400/U/PA
Description
400W P/S Metal Halide Universal Burn Lamp
Metal Halide Lamp, 60, 4000 K, 31200 LM (Horizontal);39400 LM (Vertical) Brightness (Lumens), 400 W, Clear, Hard Glass Material, 15000 H (Horizontal);20000 H (Vertical) Average Life, E39 Mogul Screw Base, M135/M155 Ansi Ballast Code, Non Dimmable, 4.62 In Diameter, 11.5 In Height, 61.11 % Mercury Content, 4.45 LB
Slang Terms

Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
043168786669 / 00043168786669
Weight per unit
0.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.55 (Each)
Standard Packaging
$231.30 (Per 6)
Resources
Images
 
 
MVR400UPA - Small Image
 
MVR400UPA - Large Image
 
MVR400UPA - Large Image
Features
Material
Hard Glass
Wattage
400
Material, Color, and Finish
Color Rendering Index
60
color temperature
4000 K
Base Type
E39 Mogul Screw
color rendering index (cri)
60
Color
Clear
Finish
Clear
Style
Enclosed fixtures only
Dimensions and Weight
Diameter
4.62 in
Height
11.5 in
Descriptions
Product Type
Metal Halide Lamp
Description
400W P/S METAL HALIDE UNIVERSAL BURN LAMP
extra long description
GEL MVR400/U/PA 78666 MULTIVAPOR
Long Description
Metal Halide Lamp, 60, 4000 K, 31200 lm (Horizontal);39400 lm (Vertical) Brightness (Lumens), 400 W, Clear, Hard Glass Material, 15000 h (Horizontal);20000 h (Vertical) Average Life, E39 Mogul Screw Base, M135/M155 ANSI Ballast Code, Non Dimmable, 4.62 in Diameter, 11.5 in Height, 61.11 % Mercury Content, 4.45 lb
Short Description
Metal Halide Lamp, 4000K, 400W, Clear, E39 Mogul Screw
Special Features
11.5IN Length
Additional Information
Brightness (Lumens)
31200 lm (Horizontal);39400 lm (Vertical)
average life
15000 h (Horizontal);20000 h (Vertical)
ANSI Ballast Code
M135/M155
Mercury Content
61.11 %
package quantity
6 CA
Base
Mogul Screw (E39)
Manufacturer Information
Manufacturers Part Number
MVR400/U/PA
Brand
Ge Traditional Lamps
GTIN
00043168786669
UPC
043168786669
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Packaging
Weight
4.45 lb
Weight per each
0.74
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Universal burning position
You must have an account to view stock levels
These alternate items can be purchased instead of MVR400UPA.
Jump To:

Similar Items

Similar items are close alternatives to MVR400UPA, though they may not be 100% alike.

Hid Metal Halide Lamp, Designation: MS400/ED28/PS/U/4K, 400 WTT, ED28 Shape, E39...
  • Our Part #: S5878
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: S5878
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($23.69) ·
S5878 - Satco

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$23.69

Each

QTY:
Each
Add
Metal Halide Lamp, 65, 4000 K, 33326 LM Brightness (Lumens), 400 W, Clear, Hard ...
  • Our Part #: MVR400VBUH0PA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MVR400/VBU/HO/PA
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 6 ($176.82) ·
MVR400VBUH0PA - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.47

Each

QTY:
Each
Add
Metal Halide Lamp, Metal Halide; 400 W; Shape Designation BT37; E39 Mogul Base; ...
  • Our Part #: M400PSU
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: M400/PS/U
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 6 ($255.30) ·
M400PSU - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$42.55

Each

QTY:
Each
Add
400W Metalarc Pulse Start Metal Halide Lamp, Reduced Color Shift, E39 Base, ED37...
  • Our Part #: M400PSUED37
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: M400/PS/U/ED37/64054
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 6 ($214.98) ·
M400PSUED37 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.83

Each

QTY:
Each
Add
400W Metalarc Pulse Start Compact Quartz Metal Halide Lamp, High Output, Reduced...
  • Our Part #: M400PSUED28
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: M400/PS/U/ED28/64051
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 6 ($238.68) ·
M400PSUED28 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$39.78

Each

QTY:
Each
Add
Cross Referenced

These items are similar to MVR400UPA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
78666 GE Lighting 00043168786669
64051 Osram Sylvania 00046135640513
64054 Osram Sylvania 00046135640544
64321 Osram Sylvania 00046135643217
64490 Osram Sylvania 00046135644900
There were no add-on items found for MVR400UPA.

* All prices subject to change.