LED7DMRX16830251 - 7W Led MR16 2PIN 30K Dim

Ge

  • $17.97 (Each)
  • $17.97 (Each)

  • $107.82 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
LED7DMRX16830251
Manufacturer
Ge
Manufacturer's Part Number
LED7DMRX168302512
Description
7W Led MR16 2PIN 30K Dim
Dimmable, Directional Type; 2.2 Inch; Ul (Canada and Us) Approval; Track and Recessed Light Application; Led Lamp; GU5.3 Base Type; 25000 Life In Hour; MR16 Shape Designation; 420 Lumen Intensity; 3000; 82 Color Rendering Index; White Glass Color; Accent Beam Spread Type; Rohs Compliant; Beam Spread Angle (Deg) 25; Voltage Rating (V) 12; Wattage (W) 7
Slang Terms

Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
-
UPC/EAN/GTIN
043168393508
Weight per unit
0.517 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.97 (Each)
Standard Packaging
$107.82 (Per 6)
Resources
Attachments
 
 
LED7DMRX16830251 - Specification Sheet
Features
Terminal Type
10131
Dimensions and Weight
Size
7 IN
Descriptions
Description
7W LED MR16 2PIN 30K DIM
Product Type
Led Lamp
Long Description
LED LAMP, DIMMABLE, DIRECTIONAL TYPE; 2.2 INCH; UL (CANADA AND US) APPROVAL; TRACK AND RECESSED LIGHT APPLICATION; LED LAMP; GU5.3 BASE TYPE; 25000 LIFE IN HOUR; MR16 SHAPE DESIGNATION; 420 LUMEN INTENSITY; 3000; 82 COLOR RENDERING INDEX
Commodity Description
78211659352
Additional Information
Number of Plugs
3000 CCT
Bond
TERMINAL BLOCK, ONE PIECE, SINGLE ROW TYPE; 5.16 INCH L X 0.56 INCH W X 0.41 INCH H SIZE; 22 TO 16 AWG WIRE SIZE; UL 1059, CSA, CE APPROVAL; 150 V VOLTAGE RATING; SURFACE MOUNTING; 15 AMPERE CURRENT RATING; NO COVER TYPE; 150 DEG C TEMPERATURE RATING
Manufacturer Information
Manufacturers Part Number
LED7DMRX168302512
Brand
PS 2-1/2
Model
UL (Canada and US)
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Type
POWER FUSE LINK, RENEWABLE TYPE; 250 VOLT AC VOLTAGE RATING; 10 KILOAMP (SYMMETRICAL) INTERRUPTING RATING; 40 AMP CURRENT RATING; CLASS H, K5 FUSE TYPE; SUPER LAG, TIME LAG CHARACTERISTICS; APPLICATION INDUSTRIAL AND COMMERCIAL STRUCTURE; LKN MODEL
Availability
Status
Inactive
Packaging
Weight per each
0.517
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
Lighting Beaded Chain/Pull Cord
You must have an account to view stock levels

* All prices subject to change.