LED6DA19830 - 6W Led A19 30K 450LM

Ge Current, A Daintree Company

  • $11.35 (Each)
  • $11.35 (Each)

  • $68.10 (Per 6)

In-Stock: 0 available locally (Sulphur Springs, TX) (change location)
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
LED6DA19830
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED6DA19/830 120
Description
6W Led A19 30K 450LM
A19 Led Lamp, 120 ° Beam Angle, 80, 3000 K, 480 LM Brightness (Lumens), 6 W, 120 V, White, Glass Material, 15000 H Average Life, E26 Medium Screw Base, Dimmable, 4.4 In Length
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168691185 / 00043168691185
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.35 (Each)
Standard Packaging
$68.10 (Per 6)
Stock Availability
Sulphur Springs
0 (Find nearest stock)
Tyler
0
All Stores
5
Resources
Images
 
 
LED6DA19830 - Small Image
 
LED6DA19830 - Large Image
 
LED6DA19830 - Small Image
 
LED6DA19830 - Large Image
Attachments
 
 
LED6DA19830 - Specification Sheet
Brochures
 
 
LED6DA19830 - Brochure
Other Links
 
 
LED6DA19830 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
6 W
Voltage Rating
120 V
Material
Glass
Shape
A19
Material, Color, and Finish
Color Rendering Index
80
color temperature
3000 k
Finish
white
Base Type
E26 Medium Screw
Color
White
Dimensions and Weight
Length
4.4 in
Overall Length
4.4
Descriptions
Description
6W LED A19 30K 450LM
Product Type
A19 LED Lamp
Long Description
A19 LED Lamp, 120 ° Beam Angle, 80, 3000 K, 480 lm Brightness (Lumens), 6 W, 120 V, White, Glass Material, 15000 h Average Life, E26 Medium Screw Base, Dimmable, 4.4 in Length
Short Description
A19 LED Lamp, 3000K, 6W, 120V
extra long description
GEL LED6DA19/830-120 69118 A-line L
Additional Information
beam angle
120 °
Brightness (Lumens)
480 lm
Standards Met
cULus Listed;RoHS Compliant
package quantity
6 CA
average life
15000
lumens
480
Base
Medium Screw
Manufacturer Information
Manufacturers Part Number
LED6DA19/830 120
Brand
GE Current
GTIN
00043168691185
UPC
043168691185
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.29
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Damp Location
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Lawton
5 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of LED6DA19830.
Jump To:

Similar Items

Similar items are close alternatives to LED6DA19830, though they may not be 100% alike.

71208 Led
  • Our Part #: LED7DA19830120
  • Sulphur Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LED7DA19830120
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 6 ($63.42) ·
LED7DA19830120 - Ge By Current Lamps

Sulphur Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.57

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat