LED4DCAMC3827 - *Delisted* 4W Led Deco Bent Tip 27K Med Base

Ge Current, A Daintree Company

  • $7.81 (Each)
  • $7.81 (Each)

  • $46.86 (Per 6)

Available from manufacturer.
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
LED4DCAMC3827
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED4DCAM-C3/827-120
Description
*Delisted* 4W Led Deco Bent Tip 27K Med Base
Decorative Led Lamp, CA11 Shape, 4 ° Beam Angle, 80, 2700 K, 300 LM Brightness (Lumens), 4 W, 120 V, Clear, Glass Material, 15000 H Average Life, E26 Medium Base, Non Dimmable, 4.2 In Length
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Decorative C, Ca, F, G Sha Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168212502 / 00043168212502
Weight per unit
0.222 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.81 (Each)
Standard Packaging
$46.86 (Per 6)
Stock Availability
Abilene
0
All Stores
0
Resources
Images
 
 
LED4DCAMC3827 - Small Image
 
LED4DCAMC3827 - Small Image
 
LED4DCAMC3827 - Large Image
 
LED4DCAMC3827 - Large Image
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
Glass
Shape
CA11
Voltage Rating
120 V
Wattage
4 W
Material, Color, and Finish
Base Type
E26 Medium
Color Rendering Index
80
Finish
Clear
Dimensions and Weight
Overall Length
4.2
Descriptions
Additional Information
Bent Tip Candle
Description
*DELISTED* 4W LED DECO BENT TIP 27K MED BASE
Long Description
Decorative LED Lamp, CA11 Shape, 4 ° Beam Angle, 80, 2700 K, 300 lm Brightness (Lumens), 4 W, 120 V, Clear, Glass Material, 15000 h Average Life, E26 Medium Base, Non Dimmable, 4.2 in Length
Product Type
Decorative Led Lamp
Short Description
Decorative LED Lamp, CA11 80 CRI, 2700K, 300 lm, 4W, 120V, E26 medium base
Additional Information
Average Life
15000
Base
Medium Screw
Beam Angle
4 °
Brightness (Lumens)
300 lm
Dimmable
True
Lumens
300
Package Quantity
48 CA
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LED4DCAM-C3/827 120
GTIN
00043168212502
UPC
043168212502
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.222
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Damp Location
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Abilene Area