LED26DP38S83025 - 26W Par 38 3000K Narrow Lamp

Ge Lighting

  • $51.67 (Each)
  • $51.67 (Each)

  • $310.02 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
LED26DP38S83025
Manufacturer
Ge Lighting
Manufacturer's Part Number
LED26DP38S830/25
Description
26W Par 38 3000K Narrow Lamp
Ge Led Par38
Slang Terms

Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168681841 / 00043168681841
Weight per unit
1.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.67 (Each)
Standard Packaging
$310.02 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
LED26DP38S83025 - Small Image
 
LED26DP38S83025 - Large Image
Attachments
 
 
LED26DP38S83025 - Specification Sheet
Features
Wattage
26 CI
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Material, Color, and Finish
color temperature
3000.0 KV
color rendering index (cri)
82.0 FT
Dimensions and Weight
Size
78211667301
Descriptions
Description
26W PAR 38 3000K NARROW LAMP
Product Type
68184 Led
extra long description
GEL LED26DP38S830/25 68184 LED
Long Description
GE LED PAR38
Special Features
Color Rendering Index (CRI) 82.0, 4.75IN Bulb Diameter, Designation LED26DP38S830/250
Additional Information
lumens
1.5k lm
bulb diameter
4.75 in
average life
50000.0 HR
Manufacturer Information
Brand
GE Lighting
Manufacturers Part Number
LED26DP38S830/25
sub brand
GE LED Lamps
GTIN
00043168681841
UPC
043168681841
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Type
LEDs_Replacement Lamps_Directional_PAR_PAR38
Availability
Status
Inactive
Packaging
Weight per each
1.33
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Indoor and outdoor Floodlight
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Terrell
2 View Store

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds