LED17DA21827 - *Delisted* 17W Led A21 27K 1600LM 78cri

Ge

  • $17.99 (Each)
  • $17.99 (Each)

  • $107.94 (Per 6)

In-Stock: 0 available locally (Searcy, AR) (change location)
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
LED17DA21827
Manufacturer
Ge
Manufacturer's Part Number
LED17DA21/827-120
Description
*Delisted* 17W Led A21 27K 1600LM 78cri
A21 Led Lamp, 120 ° Beam Angle, 78, 2700 K, 1600 LM Brightness (Lumens), 17 W, 120 V, White, Glass Material, 15000 H Average Life, E26 Medium Base, Dimmable, 5.28 In Length
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
-
UPC/EAN/GTIN
043168161138
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.99 (Each)
Standard Packaging
$107.94 (Per 6)
Stock Availability
Searcy
0 (Find nearest stock)
Little Rock
1
All Stores
4
Resources
Images
 
 
LED17DA21827 - Large Image
 
LED17DA21827 - Large Image
MSDS Sheets
 
 
LED17DA21827 - MSDS Sheet
Attachments
 
 
LED17DA21827 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
17 W
Voltage Rating
120 V
Material
Glass
Material, Color, and Finish
Color Rendering Index
78
color temperature
2700 K
Base Type
E26 Medium
Finish
white
Color Temperature in Kelvin
2700
Glass Color
WHITE
Dimensions and Weight
Length
5.28 in
Descriptions
Product Type
A21 LED Lamp
Long Description
A21 LED Lamp, 120 ° Beam Angle, 78, 2700 K, 1600 lm Brightness (Lumens), 17 W, 120 V, White, Glass Material, 15000 h Average Life, E26 Medium Base, Dimmable, 5.28 in Length
Short Description
A21 LED Lamp, 2700K, 17W, 120V
extra long description
A-LINE TYPE; 5.28 INCH; UL (CANADA AND US) APPROVAL; DAMP LOCATION APPLICATION; LED LAMP; E26 MEDIUM BASE TYPE; 15000 LIFE IN HOUR; A21 SHAPE DESIGNATION; 1600 LUMEN INTENSITY; 2700; 78 COLOR RENDERING INDEX; WHITE GLASS COLOR; ARBITRARY SHAPE DESCRIPTION; DIMMABLE YES; VOLTAGE RATING (V) 120; WATTAGE (W) 17
Description
*DELISTED* 17W LED A21 27K 1600LM 78CRI
Shape Description
Arbitrary
Additional Information
Dimmable Yes
Commodity Description
LED A-LINE A SHAPE LAMPS
Additional Information
beam angle
120 °
Brightness (Lumens)
1600 lm
average life
15000 h
Standards Met
cULus Listed
package quantity
6 CA
dimmable
Yes
Intensity
1600 LUMEN
Item
LED Lamp
Manufacturer Information
Brand
G.E. Lighting (Lampblst)
Manufacturers Part Number
LED17DA21/827-120
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
A-Line
Packaging
Weight per each
0.45
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Damp Location
Approval
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Little Rock Area

Location Stock Available
Little Rock
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Hobbs
2 View Store

M-Z

Location Stock Available
Midland
1 View Store
These alternate items can be purchased instead of LED17DA21827.
Jump To:

Similar Items

Similar items are close alternatives to LED17DA21827, though they may not be 100% alike.

Gel LED15DA21/827 76038 A-Line Led
  • Our Part #: LED15DA21827
  • Searcy Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LED15DA21/827
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 6 ($84.42) ·
LED15DA21827 - Ge By Current Lamps

Searcy Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.07

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat