LED15ET8840V6P - *Delisted* 15W Led T8 48" 40K Glass 1800LM 36000HR

Ge Current, A Daintree Company

  • $11.63 (Each)
  • $11.63 (Each)

  • $69.78 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LED15ET8840V6P
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED15ET8/840-V6P
Description
*Delisted* 15W Led T8 48" 40K Glass 1800LM 36000HR
T8 Led Lamp, Omni-Directional Beam Angle, 80, 4000 K, 1800 LM Brightness (Lumens), 15 W, 120 V, Glass Material, 36000 H Average Life, G13 Base, Dimmable, 48 In Length, Bypass Ballast
Slang Terms

Categories
Led Lamps & Modules - Shape & Circular Lamps
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168359009 / 00043168359009
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.63 (Each)
Standard Packaging
$69.78 (Per 6)
Resources
Images
 
 
LED15ET8840V6P - Large Image
 
LED15ET8840V6P - Large Image
 
LED15ET8840V6P - Small Image
 
LED15ET8840V6P - Small Image
Features
Wattage
15 W
Shape
T8
Material
Glass
Ballast Type
Bypass
Voltage Rating
120
amperage rating
45.7
Material, Color, and Finish
Color Rendering Index
80
color temperature
4000 K
Base Type
G13
color rendering index (cri)
80+
Dimensions and Weight
Length
48 in
Size
48
Descriptions
Product Type
T8 LED Lamp
Long Description
T8 LED Lamp, Omni-Directional Beam Angle, 80, 4000 K, 1800 lm Brightness (Lumens), 15 W, 120 V, Glass Material, 36000 h Average Life, G13 Base, Dimmable, 48 in Length, Bypass Ballast
Short Description
T8 LED Lamp, 4000K, 1800 lm, 15W, 48", Omni-Directional
Description
*DELISTED* 15W LED T8 48" 40K GLASS 1800LM 36000HR
extra long description
GEL LED15ET8/840-V6P Integrtd 4ft V
Special Features
Features: Each LED tube is outfitted with an internal GE driver, Easy disposal, Non-Hazardous Waste, No UV
Additional Information
beam angle
Omni-Directional
Brightness (Lumens)
1800 lm
dimmable
Yes
Standards Met
Ul Listed
package quantity
6 CA
lumens
1750
average life
36000
Fixture Type
Linear Fluorescent Fixture
Manufacturer Information
Manufacturers Part Number
LED15ET8/840-V6P
Brand
GE Current
GTIN
00043168359009
UPC
043168359009
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Type
LED Tube Light
Packaging
Weight per each
0.8
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Tight Optical Control;Accent/Display Lighting;Indoor/Outdoor Lighting;Damp Location
Mounting
Plug-in
standard
UL
You must have an account to view stock levels
These alternate items can be purchased instead of LED15ET8840V6P.
Jump To:

Similar Items

Similar items are close alternatives to LED15ET8840V6P, though they may not be 100% alike.

Speciality Led Lamp, T8 Shape, 80+, 4000 K, 1850 LM Brightness (Lumens), 15 W, G...
  • Our Part #: LED15ET8G4840
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: LED15ET8/G/4/840
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 20 ($239.40)
LED15ET8G4840 - Ge By Current Lamps

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$11.97

Each

QTY:
Each
Add
T8 Led Lamp, 80, 4000 K, 2300 LM Brightness (Lumens), 18 W, 120 V, Plastic, 5000...
  • Our Part #: LED18ET84840
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LED18ET8/4/840
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 25 ($689.50)
LED18ET84840 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.58

Each

QTY:
Each
Add
OBS75502 4FT Substitube Led T8, Frosted Glass, 17W, 82 Cri, 2200 Lumens, 4100K, ...
  • Our Part #: LED17T8L48FG841
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LED17T8/L48/FG/841/SUB/G7/7550
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
LED17T8L48FG841 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
There were no add-on items found for LED15ET8840V6P.

* All prices subject to change.