LED12DP30RW83025 - 12W Led PAR30 30K 25DEG Beam

Ge Current, A Daintree Company

  • $32.71 (Each)
  • $32.71 (Each)

  • $196.26 (Per 6)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
LED12DP30RW83025
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED12DP30RW83025-120
Description
12W Led PAR30 30K 25DEG Beam
Ge Led Lamps, 12 WTT, 1050 LM, 3000 K, 87.5 Cri, Dimmable, PAR30, Medium Screw Base, 3.74 In Length, 25000 HR Average Life, Narrow Flood, White
Slang Terms

Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168843843 / 00043168843843
Weight per unit
0.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.71 (Each)
Standard Packaging
$196.26 (Per 6)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
LED12DP30RW83025 - Small Image
 
LED12DP30RW83025 - Large Image
Attachments
 
 
LED12DP30RW83025 - Specification Sheet
Brochures
 
 
LED12DP30RW83025 - Brochure
Other Links
 
 
LED12DP30RW83025 - Other
Features
Wattage
12
Shape
PAR30
Material, Color, and Finish
Color Rendering Index
87.5
Color
White
Dimensions and Weight
Diameter
25
Overall Length
3.74
Descriptions
Description
12W LED PAR30 30K 25DEG BEAM
Product Type
84384 Directional Led Lamps
extra long description
GEL LED12DP30RW83025-120 84384 Dire
Long Description
GE LED Lamps, 12 WTT, 1050 LM, 3000 K, 87.5 CRI, Dimmable, PAR30, Medium Screw Base, 3.74 IN Length, 25000 HR Average Life, Narrow Flood, White
Additional Information
lumens
1050
average life
25000
Base
Medium Screw
dimmable
True
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
LED12DP30RW83025-120
GTIN
00043168843843
UPC
043168843843
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.69
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Track & Recessed
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.