LED11DAV35K - 10.5W Led A19 50K Dim 850LM

Ge Lighting

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
LED11DAV35K
Manufacturer
Ge Lighting
Manufacturer's Part Number
LED11DAV3/5K
Description
10.5W Led A19 50K Dim 850LM
A19 Led Lamp, 120 ° Beam Angle, 80, 5000 K, 920 LM Brightness (Lumens), 10.5 W, 120 V, White, Glass Material, 15000 H Average Life, Medium Base, Dimmable, 4.4 In Length
Slang Terms

Categories
Led Lamps & Modules - Led A-Line A Shape Lamps
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168959278 / 00043168959278
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
LED11DAV35K - Large Image
 
LED11DAV35K - Large Image
 
LED11DAV35K - Large Image
Specifications Sheets
 
 
LED11DAV35K - Specification Sheet
Features
Wattage
10.5 W
Voltage Rating
120 V
Material
Glass
Material, Color, and Finish
Color Rendering Index
80
color temperature
5000 k
Finish
white
Base Type
Medium
color rendering index (cri)
80 A
Dimensions and Weight
Length
4.4 in
Descriptions
Description
10.5W LED A19 50K DIM 850LM
Product Type
A19 LED Lamp
Long Description
A19 LED Lamp, 120 ° Beam Angle, 80, 5000 K, 920 lm Brightness (Lumens), 10.5 W, 120 V, White, Glass Material, 15000 h Average Life, Medium Base, Dimmable, 4.4 in Length
Short Description
A19 LED Lamp, 5000K, 10.5W, 120V
extra long description
GEL LED11DAV3/5K 95927 LED
Special Features
Color Rendering Index (CRI) 80, Length 4.43IN
Additional Information
beam angle
120 °
Brightness (Lumens)
920 lm
average life
15000 h
dimmable
Yes
Standards Met
cULus Listed
package quantity
6 CA
lumens
900 V/mil
Base
E26
Manufacturer Information
Manufacturers Part Number
LED11DAV3/5K
Brand
GE Lighting
GTIN
00043168959278
UPC
043168959278
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
E26 base
Availability
Status
Inactive
Packaging
Weight per each
0.53
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Damp Location
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of LED11DAV35K.
Jump To:

Similar Items

Similar items are close alternatives to LED11DAV35K, though they may not be 100% alike.

A19 Led Lamp, 120 ° Beam Angle, 80, 5000 K, 800 LM Brightness (Lumens), 10 W, 12...
  • Our Part #: LED10DA19850
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: LED10DA19/850
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 6 ($52.44)
LED10DA19850 - Ge By Current Lamps

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$8.74

Each

QTY:
Each
Add

* All prices subject to change.