LED10LS3828120 - 10W Led Bright Stik 2850K 3PK

Ge

  • $16.79 (Each)
  • $16.79 (Each)

  • $268.64 (Per 16)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED10LS3828120
Manufacturer
Ge
Manufacturer's Part Number
LED10LS3/828-120
Description
10W Led Bright Stik 2850K 3PK
Led Lamp, A-Line Type; 4.45 Inch; Ul Approval; Indoor Application; Led Lamp; E26 Medium Base Type; 15000 Life In Hour; A21 Shape Designation; 760 Lumen Intensity; 2850; 80 Color Rendering Index; Arbitrary Shape Description; Voltage Rating (V) 10
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led A-Line Shape Lamps
UNSPSC
-
UPC/EAN/GTIN
043168280891
Weight per unit
0.415 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.79 (Each)
Standard Packaging
$268.64 (Per 16)
Stock Availability
Rogers
0 (Find nearest stock)
Springdale
0
All Stores
5
Resources
Images
 
 
LED10LS3828120 - Large Image
Attachments
 
 
LED10LS3828120 - Specification Sheet
MSDS Sheets
 
 
LED10LS3828120 - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Base Type
E26 Medium
Color Rendering Index
80 A
Color Temperature In Kelvin
2850
Dimensions and Weight
Length
4.45 Inch
Descriptions
Commodity Description
LED SPECIALTY LAMPS & MODULES
Description
10W LED BRIGHT STIK 2850K 3PK
Long Description
LED LAMP, A-LINE TYPE; 4.45 INCH; UL APPROVAL; INDOOR APPLICATION; LED LAMP; E26 MEDIUM BASE TYPE; 15000 LIFE IN HOUR; A21 SHAPE DESIGNATION; 760 LUMEN INTENSITY; 2850; 80 COLOR RENDERING INDEX; ARBITRARY SHAPE DESCRIPTION; VOLTAGE RATING (V) 10
Shape Description
Arbitrary
Additional Information
Intensity
760 Lumen
Item
LED Lamp
Manufacturer Information
Manufacturers Part Number
LED10LS3/828-120
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
A-Line
Availability
Status
Inactive
Packaging
Weight per each
0.415
Carton
1
Package
16
Uses, Certifications, and Standards
Application
Indoor
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Benton
5 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of LED10LS3828120.
Jump To:

Similar Items

Similar items are close alternatives to LED10LS3828120, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat