K9T2.5CLBX - 300W 120V T3 DBL End QTZ

Ge Current, A Daintree Company

  • $9.52 (Each)
  • $9.52 (Each)

  • $57.12 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
K9T2.5CLBX
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
Q300T3/CL-6PK
Description
300W 120V T3 DBL End QTZ
Ge Quartzline®, 120 V, 5950 LM, 2950 KV, 4.688 In, Recessed Single Contact (R7S) Base, 300 WTT, 2000 HR Average Life
Slang Terms

Categories
Halogen Lamps - Reflector Double Ended T Shape
Classification
Quartz
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
043168437035 / 00043168437035
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.52 (Each)
Standard Packaging
$57.12 (Per 6)
Resources
Images
 
 
K9T2.5CLBX - Small Image
 
K9T2.5CLBX - Large Image
Features
Voltage Rating
120.0
Wattage
300.0
Material, Color, and Finish
color temperature
2950.0
Finish
Clear
Dimensions and Weight
Size
4.688
Descriptions
extra long description
GEL Q300T3/CL-6PK 43703 QUARTZ LINE
Product Type
43703 Quartz Line
Description
300W 120V T3 DBL END QTZ
Long Description
GE Quartzline®, 120 V, 5950 LM, 2950 KV, 4.688 IN, Recessed Single Contact (R7s) Base, 300 WTT, 2000 HR Average Life
Additional Information
average life
2000.0
lumens
5950.0
Base
Recessed Single Contact (R7s)
Manufacturer Information
Brand
GE Current, a Daintree company
Manufacturers Part Number
Q300T3/CL-6PK
GTIN
00043168437035
UPC
043168437035
Taxonomies, Classifications, and Categories
Category Description
QUARTZ
Availability
Status
Inactive
Packaging
Weight per each
0.03
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Stage & Studio
You must have an account to view stock levels

* All prices subject to change.