GE296H0MVPSNMV - Ge GE296HO-MVPS-N-MV

Ge

  • $53.68 (Each)
  • $53.68 (Each)

  • $536.80 (Per 10)
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
GE296H0MVPSNMV
Manufacturer
Ge
Manufacturer's Part Number
GE296HO-MVPS-N MV
Description
Ge GE296HO-MVPS-N-MV
Fluorescent Ballast, Programmed, 48 W;50 W;60 W;72 W;96 W, 120 to 277 V, 0.61 to 1.45 A, Non Dimmable, 2 Lamps, 11.75 In Length, 2.15 In Width, 1.61 In Height, 0.88 to 0.92 Ballast Factor, 0.95 to 0.99 Power Factor, 60 HZ, Metal Housing Material, 20 % Total Harmonic Distortion, -20 °F Starting Temperature, 2.0 LB/Ea
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
043168357272 / 10043168357279
Weight per unit
1.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.68 (Each)
Standard Packaging
$536.80 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
5
Resources
Attachments
 
 
GE296H0MVPSNMV - Specification Sheet
Images
 
 
GE296H0MVPSNMV - Large Image
 
GE296H0MVPSNMV - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5