FLE152A19XL - 15W CFL Self Ballasted A19 Bulb Fluor Lamp 7200K 1

Ge Lighting

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Quick Specs
Catalog Number
FLE152A19XL
Manufacturer
Ge Lighting
Manufacturer's Part Number
FLE15/2/A19XL
Description
15W CFL Self Ballasted A19 Bulb Fluor Lamp 7200K 1
Ge A19
Slang Terms

Categories
Fluorescent Lamps - Compact Fluorescent Integrated
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168896320 / 00043168896320
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLE152A19XL - Small Image
 
FLE152A19XL - Large Image
Attachments
 
 
FLE152A19XL - Specification Sheet
Features
Wattage
15 A
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Material, Color, and Finish
color temperature
2700.0 KV
color rendering index (cri)
82 W
Color
WHITE GLOSS
Dimensions and Weight
Length
78668510441
Descriptions
Description
15W CFL SELF BALLASTED A19 BULB FLUOR LAMP 7200K 1
Product Type
89632 Fluorescent Energy Eff
extra long description
GEL FLE15/2/A19XL 89632 FLUORESCENT
Long Description
GE A19
Additional Information
average life
10000.0 HR
Base
Medium Screw (E26)
lumens
825 lm
Manufacturer Information
Brand
GE Lighting
Manufacturers Part Number
FLE15/2/A19XL
GTIN
00043168896320
UPC
043168896320
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.28
Carton
1
Package
10
You must have an account to view stock levels
These alternate items can be purchased instead of FLE152A19XL.
Jump To:

Similar Items

Similar items are close alternatives to FLE152A19XL, though they may not be 100% alike.

A19 Led Lamp, 120 ° Beam Angle, 80, 2700 K, 800 LM Brightness (Lumens), 10 W, 12...
  • Our Part #: LED10DA19827
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LED10DA19/827
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 6 ($52.44)
LED10DA19827 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.74

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FLE152A19XL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
89632 GE Lighting 00043168896320
29468 Osram Sylvania 00046135294686
29680 Osram Sylvania 00046135296802

* All prices subject to change.