F96T8SP35 - 59W T8 96" 3500K 78 Cri Single Pin Fluor Lamp

Ge

  • $10.62 (Each)
  • $10.62 (Each)

  • $254.88 (Per 24)
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
F96T8SP35
Manufacturer
Ge
Manufacturer's Part Number
F96T8/SP35
Description
59W T8 96" 3500K 78 Cri Single Pin Fluor Lamp
Fluorescent Lamp, 59 W; 96 Inch Nominal Length; Shape Designation T8; FA8 1 Pin Base; Initial Intensity 5800 Lumen; Color Rendering Index 78; Color Temperature 3500 K; Life 15000 HR; Standard Package 24 Per Case
Slang Terms

Suggest a New Term
Categories
Lamps & Bulbs - Incandescent Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168234115 / 00043168234115
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.62 (Each)
Standard Packaging
$254.88 (Per 24)
Resources
Images
 
 
F96T8SP35 - Small Image
 
F96T8SP35 - Large Image
Attachments
 
 
F96T8SP35 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
59 W
Initial Intensity
5800 LUMEN
Material, Color, and Finish
Color Temperature in Kelvin
3500 K
Color Rendering Index
78 WTT
Base Type
FA8 1 PIN
Descriptions
Description
59W T8 96" 3500K 78 CRI SINGLE PIN FLUOR LAMP
Product Type
Fluorescent Lamp
Long Description
FLUORESCENT LAMP, 59 W; 96 INCH NOMINAL LENGTH; SHAPE DESIGNATION T8; FA8 1 PIN BASE; INITIAL INTENSITY 5800 LUMEN; COLOR RENDERING INDEX 78; COLOR TEMPERATURE 3500 K; LIFE 15000 HR; STANDARD PACKAGE 24 PER CASE
Commodity Description
Lamps - Fluorescent
Additional Information
Initial Intensity in Lumen
3-1/4 Inch Width x 10 Inch Height
Nominal Length in inch
33303013
Nominal Length in ft
8 Each
Nominal Length
96 INCH
Manufacturer Information
Brand
GE LIGHTING, INC./LAMPS
Manufacturers Part Number
F96T8/SP35
GTIN
00043168234115
UPC
043168234115
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Standard Package
24 PER CASE
Weight per each
0.9
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F96T8SP35.
Jump To:

Similar Items

Similar items are close alternatives to F96T8SP35, though they may not be 100% alike.

Ge Starcoat T8
  • Our Part #: F96T8XLSP35
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F96T8XLSP35
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 24 ($376.08) ·
F96T8XLSP35 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.67

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to F96T8SP35 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
23411 GE Lighting 00043168234115
21737 Osram Sylvania 00046135217371

* All prices subject to change.

Begin Live Chat