F96T12CWH0CT - 110W T12 96" Cool White Cold Temp Ho 62 Cri R17D

Ge Traditional Lamps

  • $21.29 (Each)
  • $21.29 (Each)

  • $319.35 (Per 15)

In-Stock: 2 available at other locations ( find a store with stock)
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
F96T12CWH0CT
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F96T12/CW/HO/CT
Description
110W T12 96" Cool White Cold Temp Ho 62 Cri R17D
Fluorescent Lamp, R17D Recessed Double Contact Base, T12 Bulb Shape, 60, 12000 H Average Life, 4100 K, Cool White, 800 Ma, 110 W, 3710 LM Brightness (Lumens), Soda Lime Housing Material, Shatter Resistant Coated, 1.5 In Diameter, 48.0 In Length, Instant;Rapid, 1.3 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
High Volume Fluorescents
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168119184 / 00043168119184
Weight per unit
1.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.29 (Each)
Standard Packaging
$319.35 (Per 15)
Stock Availability
Terrell
0 (Find nearest stock)
Tyler
0
All Stores
2
Resources
Images
 
 
F96T12CWH0CT - Small Image
 
F96T12CWH0CT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
800 mA
Wattage
110
Material, Color, and Finish
Base Type
R17D Recessed Double Contact
Color
Cool White
Color Rendering Index
60
Color Rendering Index (Cri)
60.0
Color Temperature
4100 k
Finish
Shatter Resistant Coated
Housing Material
Soda Lime
Dimensions and Weight
Diameter
1.5
Length
48.0 in
Descriptions
Description
110W T12 96" COOL WHITE COLD TEMP HO 62 CRI R17D
Extra Long Description
GEL F96T12/CW/HO/CT 11918 FLUORESCE
Long Description
Fluorescent Lamp, R17D Recessed Double Contact Base, T12 Bulb Shape, 60, 12000 h Average Life, 4100 k, Cool White, 800 mA, 110 W, 3710 lm Brightness (Lumens), Soda Lime Housing Material, Shatter Resistant Coated, 1.5 in Diameter, 48.0 in Length, Instant;Rapid, 1.3 lb/EA
Product Type
Fluorescent Lamp
Short Description
Fluorescent Lamp, R17D Recessed Double Contact, T12, 60 CRI, 110 W
Additional Information
Average Life
12000 h
Base
Recessed Double Contact (R17d)
Brightness (Lumens)
3710 lm
Bulb Shape
T12
GREEN CERTIFICATION
Yes
Lumens
8900
Package Quantity
12 CA
Start Type
Instant Start;Rapid Start
Manufacturer Information
Brand
Ge Traditional Lamps
Manufacturers Part Number
F96T12/CW/HO/CT
GTIN
00043168119184
UPC
043168119184
Taxonomies, Classifications, and Categories
Category Description
HIGH VOLUME FLUORESCENTS
Packaging
Weight
1.3 lb/EA
Weight per each
1.32
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Primary
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Rockwall
1 View Store
These alternate items can be purchased instead of F96T12CWH0CT.
Jump To:

Similar Items

Similar items are close alternatives to F96T12CWH0CT, though they may not be 100% alike.

Cross Referenced

These items are similar to F96T12CWH0CT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
11918 GE Lighting 00043168119184
25129 Osram Sylvania 00046135251290
25134 Osram Sylvania 00046135251344
381764 Philips Lighting 00046677381769

* All prices subject to change.

Begin Live Chat