F32T8SPX50EC0CVG - 32W T8 Coated Lamp 48" 5000K Med Bi-Pin Fluor Lamp

Ge Traditional Lamps

  • $21.58 (Each)
  • $21.58 (Each)

  • $776.88 (Per 36)
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
F32T8SPX50EC0CVG
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F32T8SPX50ECOCVG
Description
32W T8 Coated Lamp 48" 5000K Med Bi-Pin Fluor Lamp
Ge Covrguard®, 32 WTT, 2715 LM, 5000 KV, 82 Cri, 1 In Diameter, 48 In Length, Medium Bi-Pin (G13) Base, 30000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168159715 / 00043168159715
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.58 (Each)
Standard Packaging
$776.88 (Per 36)
Resources
Images
 
 
F32T8SPX50EC0CVG - Small Image
 
F32T8SPX50EC0CVG - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32.0
Material, Color, and Finish
color temperature
5000.0
color rendering index (cri)
82.0
Dimensions and Weight
Diameter
1.0
Length
48.0
Descriptions
Description
32W T8 COATED LAMP 48" 5000K MED BI-PIN FLUOR LAMP
Product Type
15971 Slim Line / F20
Long Description
GE covRguard®, 32 WTT, 2715 LM, 5000 KV, 82 CRI, 1 IN Diameter, 48 IN Length, Medium Bi-Pin (G13) Base, 30000 HR Average Life
extra long description
GEL F32T8SPX50ECOCVG 15971 SLIM L
Additional Information
lumens
2715.0
average life
30000.0
Base
Medium Bi-Pin (G13)
Manufacturer Information
Manufacturers Part Number
F32T8SPX50ECOCVG
Brand
Ge Traditional Lamps
GTIN
00043168159715
UPC
043168159715
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.56
Carton
1
Package
36
Uses, Certifications, and Standards
Application
Shatter-Resistant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F32T8SPX50EC0CVG.
Jump To:

Similar Items

Similar items are close alternatives to F32T8SPX50EC0CVG, though they may not be 100% alike.

32W T8 48" 50K Shatterproof Med Bi Pin
  • Our Part #: S8421TF
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: S8421/TF
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 30 ($569.70) ·
S8421TF - Satco

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$18.99

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat