F32T8SPP30EC0 - *Delisted* 32W T8 48" 3000K 80cri

Tungsram

  • $3.59 (Each)
  • $3.59 (Each)

  • $129.24 (Per 36)
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
F32T8SPP30EC0
Manufacturer
Tungsram
Manufacturer's Part Number
F32T8/SPP30/ECO
Description
*Delisted* 32W T8 48" 3000K 80cri
F32T8/SPP30/Eco-LFL Pulp Try PK New Color Temp
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168663472 / 00043168663472
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.59 (Each)
Standard Packaging
$129.24 (Per 36)
Resources
Images
 
 
F32T8SPP30EC0 - Small Image
 
F32T8SPP30EC0 - Large Image
 
F32T8SPP30EC0 - Large Image
Attachments
 
 
F32T8SPP30EC0 - Specification Sheet
Other Links
 
 
F32T8SPP30EC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32 W
Material, Color, and Finish
color temperature
3000 k
color rendering index (cri)
80 C
Base Type
Pin/Plug-In G13
Color Rendering Index
80
Housing Material
Soda Lime Glass
Dimensions and Weight
Length
48.0 in
Diameter
1.0 in
Descriptions
Product Type
Linear Fluorescent Lamp
Long Description
Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 80, 30000 h Average Life, 3000 k, 32 W, 2900 lm Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 in Diameter, 48.0 in Length, Instant;Rapid, +10 °C Operating Temperature, 0.56 lb/EA
Description
*DELISTED* 32W T8 48" 3000K 80CRI
Short Description
48" Linear Fluorescent Lamp, Pin/Plug-In G13, T8, 80 CRI, 32 W, 5000K
extra long description
GEL F32T8/SPP30/ECO 66347 SLIM LINE
Additional Information
lumens
2.9k lm
average life
30000 h
Base
Medium Bi-Pin (G13)
bulb shape
T8
Brightness (Lumens)
2900 lm
start type
Instant Start;Rapid Start
Minimum Operating Temperature
+10 °C
package quantity
1 CT;36 PK
GREEN CERTIFICATION
Yes
Manufacturer Information
Manufacturers Part Number
F32T8/SPP30/ECO
Brand
TUNGSRAM
sub brand
GE®
GTIN
00043168663472
UPC
043168663472
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
0.56 lb/EA
Weight per each
0.56
Carton
1
Package
36
Uses, Certifications, and Standards
Application
Primary
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F32T8SPP30EC0.
Jump To:

Similar Items

Similar items are close alternatives to F32T8SPP30EC0, though they may not be 100% alike.

F32T8/SPX30/Eco2
  • Our Part #: F32T8SPX30EC02
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F32T8/SPX30/ECO2
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 36 ($179.64) ·
F32T8SPX30EC02 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.99

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F32T8SPP30EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
15486 GE Lighting 00043168154864
F32T8SPP30ECO GE Lighting 00043168663472
F32T8XLSP30ECO GE Lighting 00043168276160
21711 Osram Sylvania 00046135217111

* All prices subject to change.

Begin Live Chat