F30T8CW - *Delisted* 30W T8 36" Cool White 62 Cri Bi-Pin FL

Ge Current, A Daintree Company

  • $8.22 (Each)
  • $8.22 (Each)

  • $197.28 (Per 24)
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
F30T8CW
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F30T8/CW 6PK
Description
*Delisted* 30W T8 36" Cool White 62 Cri Bi-Pin FL
Gel F30T8/CW-6PK 10316 Fluorescen
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168103169 / 00043168103169
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.22 (Each)
Standard Packaging
$197.28 (Per 24)
Resources
Images
 
 
F30T8CW - Small Image
 
F30T8CW - Large Image
 
F30T8CW - Large Image
 
F30T8CW - Large Image
Specifications Sheets
 
 
F30T8CW - Specification Sheet
Attachments
 
 
F30T8CW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
30
Voltage Rating
300 V
Current Rating
15 to 125 A
Material, Color, and Finish
color temperature
4100 k
color rendering index (cri)
60
Base Type
G13 Medium Bi-pin
Color Rendering Index
60
Color
Cool White
Housing Material
Soda Lime
Dimensions and Weight
Diameter
1.0 in
Length
36.0 in
Descriptions
Product Type
Fluorescent Lamp
Long Description
FLuorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 60, 7500 h Average Life, 4100 k, Cool White, 300 V, 15 to 125 A, 30 W, 2150 lm Brightness (Lumens), Soda Lime Housing Material, 1.0 in Diameter, 36.0 in Length, Instant;Rapid, 0.33 lb
Short Description
FLuorescent Lamp, G13 Medium 2 Pin, T8, 60 CRI, 30 W
Description
*DELISTED* 30W T8 36" COOL WHITE 62 CRI BI-PIN FL
Additional Information
lumens
2.15k
average life
7500 h
Base
Medium Bi-Pin (G13)
bulb shape
T8
Brightness (Lumens)
2150 lm
start type
Instant Start;Rapid Start
package quantity
24 CA
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
F30T8/CW 6PK
sub brand
Starcoat(R)
GTIN
00043168103169
UPC
043168103169
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.33 lb
Weight per each
0.38
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Primary
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F30T8CW.
Jump To:

Similar Items

Similar items are close alternatives to F30T8CW, though they may not be 100% alike.

30W, T8 Preheat Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, ...
  • Our Part #: F30T8CW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F30T8/CW/23116
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 24 ($176.16) ·
F30T8CW - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.34

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F30T8CW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10316 GE Lighting 00043168103169
23116 Osram Sylvania 00046135231162
23121 Osram Sylvania 00046135231216
20589 Philips Lighting n/a
392167 Philips Lighting 00046677392161
F30T8/CW Philips Lighting n/a

* All prices subject to change.

Begin Live Chat