F28T8XLSPX65EC0 - 28W T8 48" 6500K 86 Cri Bi-Pin Energy Saving

Tungsram

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 36)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F28T8XLSPX65EC0
Manufacturer
Tungsram
Manufacturer's Part Number
F28T8/XLSPX65ECO
Description
28W T8 48" 6500K 86 Cri Bi-Pin Energy Saving
F28 T8 6500K Product Line Extension
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168663465 / 00043168663465
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
F28T8XLSPX65EC0 - Small Image
 
F28T8XLSPX65EC0 - Large Image
Attachments
 
 
F28T8XLSPX65EC0 - Specification Sheet
Other Links
 
 
F28T8XLSPX65EC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
Thread Size 1/4 Inch-20 TPI
Material, Color, and Finish
color temperature
6500.0 KV
color rendering index (cri)
80 C
Dimensions and Weight
Diameter
1.0 in
Length
72513
Descriptions
Product Type
66346 Slim Line / F20
extra long description
GEL F28T8/XLSPX65ECO 66346 SLIM LIN
Description
28W T8 48" 6500K 86 CRI BI-PIN ENERGY SAVING
Long Description
F28 T8 6500K Product Line Extension
Additional Information
lumens
2.6k lm
Base
Medium Bi-Pin (G13)
average life
45000.0 HR
Manufacturer Information
Manufacturers Part Number
F28T8/XLSPX65ECO
Brand
TUNGSRAM
sub brand
GE®
GTIN
00043168663465
UPC
043168663465
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.56
Carton
1
Package
36
Uses, Certifications, and Standards
Application
PORTABLE THERMAL LABEL, PERMANENT ADHESIVE TYPE; B425 POLYOLEFIN MATERIAL; 0.788 INCH; 1.181 INCH; 250 QUANTITY; WHITE BACKGROUND COLOR; THERMAL TRANSFER TLS2200. PRINTER TYPE; BRADY. BRAND; TEMPERATURE RANGE -40 TO 194 DEG F; PTL MODEL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F28T8XLSPX65EC0.
Jump To:

Similar Items

Similar items are close alternatives to F28T8XLSPX65EC0, though they may not be 100% alike.

Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 78, 40000 H Average Lif...
  • Our Part #: F32T8XLSPX65E2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: F32T8/XL/SPX65E2
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 36 ($204.84) ·
F32T8XLSPX65E2 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$5.69

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat