F25T8SPX41EC0 - *Delisted* 25W T8 48" 4100K

Ge Current, A Daintree Company

  • $6.27 (Each)
  • $6.27 (Each)

  • $150.48 (Per 24)
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
F25T8SPX41EC0
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F25T8/SPX41/ECO
Description
*Delisted* 25W T8 48" 4100K
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 85, 30000 H Average Life, 4100 K, 300 V, 15 to 125 A, 25 W, 2150 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 36.0 In Length, Instant;Rapid, +10 °C Operating Temperature, 0.35 LB
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168457576 / 00043168457576
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.27 (Each)
Standard Packaging
$150.48 (Per 24)
Resources
Images
 
 
F25T8SPX41EC0 - Small Image
 
F25T8SPX41EC0 - Large Image
 
F25T8SPX41EC0 - Large Image
Attachments
 
 
F25T8SPX41EC0 - Specification Sheet
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
300 V
Current Rating
15 to 125 A
Wattage
25
Material, Color, and Finish
Base Type
G13 Medium Bi-pin
Color Rendering Index
85
color temperature
4100 k
Housing Material
Soda Lime
color rendering index (cri)
85
Dimensions and Weight
Diameter
1.0 in
Length
36.0 in
Descriptions
Product Type
Fluorescent Lamp
Long Description
FLuorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 85, 30000 h Average Life, 4100 k, 300 V, 15 to 125 A, 25 W, 2150 lm Brightness (Lumens), Soda Lime Housing Material, 1.0 in Diameter, 36.0 in Length, Instant;Rapid, +10 °C Operating Temperature, 0.35 lb
Short Description
FLuorescent Lamp, G13 Medium 2 Pin, T8, 85 CRI, 25 W
Description
*DELISTED* 25W T8 48" 4100K
Additional Information
bulb shape
T8
average life
30000 h
Brightness (Lumens)
2150 lm
start type
Instant Start;Rapid Start
Minimum Operating Temperature
+10 °C
package quantity
24 CA
lumens
2.15k
Base
Medium Bi-Pin (G13)
Manufacturer Information
Manufacturers Part Number
F25T8/SPX41/ECO
Brand
GE Current
sub brand
GE LIGHTING, INC./LAMPS
GTIN
00043168457576
UPC
043168457576
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.35 lb
Weight per each
0.35
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Primary
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F25T8SPX41EC0.
Jump To:

Similar Items

Similar items are close alternatives to F25T8SPX41EC0, though they may not be 100% alike.

Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 78, 30000 H Average Lif...
  • Our Part #: F25T8SP41EC0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F25T8/SP41/ECO
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 24 ($212.16) ·
F25T8SP41EC0 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.84

Each

QTY:
Each
Add
25W, 36" Mol, T8 Octron Fluorescent Lamp, 4100K Color Temperature, Rare Earth Ph...
  • Our Part #: F025841EC0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FO25/841/ECO/22140
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 30 ($184.50) ·
F025841EC0 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.15

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F25T8SPX41EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
45757 GE Lighting 00043168457576
22140 Osram Sylvania 00046135221408
22155 Osram Sylvania 00046135221552

* All prices subject to change.

Begin Live Chat