F18DBX835EC0 - 18W CFL 3500K G24D-2 Base

Ge Traditional Lamps

  • $9.74 (Each)
  • $9.74 (Each)

  • $97.40 (Per 10)
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
F18DBX835EC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F18DBX/835/ECO
Description
18W CFL 3500K G24D-2 Base
Ge Ecolux®, 18 WTT, 100 V, 1200 LM, 3500 KV, 82 Cri, 66 In Length, G24D-2 Base, 10000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
043168975797 / 00043168975797
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.74 (Each)
Standard Packaging
$97.40 (Per 10)
Resources
Images
 
 
F18DBX835EC0 - Small Image
 
F18DBX835EC0 - Large Image
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
100
Wattage
18
Material, Color, and Finish
color temperature
3500
color rendering index (cri)
82.0
Dimensions and Weight
Length
6.06
Descriptions
Product Type
97579 Plug In CFL
Description
18W CFL 3500K G24D-2 BASE
extra long description
GEL F18DBX/835/ECO 97579 PLUG IN CF
Long Description
GE Ecolux®, 18 WTT, 100 V, 1200 LM, 3500 KV, 82 CRI, 66 IN Length, G24d-2 Base, 10000 HR Average Life
Additional Information
average life
10000
lumens
1200
Base
G24d-2
Manufacturer Information
Manufacturers Part Number
F18DBX/835/ECO
Brand
Ge Traditional Lamps
GTIN
00043168975797
UPC
043168975797
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.18
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F18DBX835EC0.
Jump To:

Cross Referenced

These items are similar to F18DBX835EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
97579 GE Lighting 00043168975797
21110 Osram Sylvania 00046135211102
383182 Philips Lighting 00046677111632
PL-C 18W/35 Philips Lighting n/a

* All prices subject to change.

Begin Live Chat