F17T8SPX41EC0 - *Delisted* 17W T8 24" 4100K 86cri

Ge Current, A Daintree Company

  • $6.62 (Each)
  • $6.62 (Each)

  • $158.88 (Per 24)
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
F17T8SPX41EC0
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F17T8/SPX41/ECO
Description
*Delisted* 17W T8 24" 4100K 86cri
Ge Ecolux®, 17 WTT, 1350 LM, 4100 KV, 85 Cri, 1 In Diameter, 24 In Length, Medium Bi-Pin (G13) Base, 30000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168457491 / 00043168457491
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.62 (Each)
Standard Packaging
$158.88 (Per 24)
Resources
Images
 
 
F17T8SPX41EC0 - Small Image
 
F17T8SPX41EC0 - Large Image
Attachments
 
 
F17T8SPX41EC0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
17.0
Material, Color, and Finish
color temperature
4100.0
color rendering index (cri)
85.0
Dimensions and Weight
Diameter
1.0
Length
24.0
Descriptions
Product Type
45749 Fluorescent
extra long description
GEL F17T8/SPX41/ECO 45749 FLUORESCE
Long Description
GE Ecolux®, 17 WTT, 1350 LM, 4100 KV, 85 CRI, 1 IN Diameter, 24 IN Length, Medium Bi-Pin (G13) Base, 30000 HR Average Life
Description
*DELISTED* 17W T8 24" 4100K 86CRI
Additional Information
lumens
1350.0
average life
30000.0
Base
Medium Bi-Pin (G13)
Manufacturer Information
Manufacturers Part Number
F17T8/SPX41/ECO
Brand
GE Current
GTIN
00043168457491
UPC
043168457491
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.26
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F17T8SPX41EC0.
Jump To:

Similar Items

Similar items are close alternatives to F17T8SPX41EC0, though they may not be 100% alike.

17W, 24" Mol, T8 Octron Fluorescent Lamp, 4100K Color Temperature, Rare Earth Ph...
  • Our Part #: F017841EC0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FO17/841/ECO/22137
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 30 ($108.00) ·
F017841EC0 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.60

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F17T8SPX41EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
45749 GE Lighting 00043168457491
22137 Osram Sylvania 00046135221378

* All prices subject to change.

Begin Live Chat