F17T8SPX30EC0 - *Delisted* 17W T8 24" 3000K 86cri

Ge Current, A Daintree Company

  • $5.95 (Each)
  • $5.95 (Each)

  • $142.80 (Per 24)
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
F17T8SPX30EC0
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F17T8/SPX30/ECO
Description
*Delisted* 17W T8 24" 3000K 86cri
Gel F17T8/SPX30/Eco 45742 Fluoresce
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168457422 / 00043168457422
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.95 (Each)
Standard Packaging
$142.80 (Per 24)
Resources
Images
 
 
F17T8SPX30EC0 - Small Image
 
F17T8SPX30EC0 - Large Image
Attachments
 
 
F17T8SPX30EC0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
17.0
Material, Color, and Finish
color temperature
3000.0
color rendering index (cri)
85.0
Dimensions and Weight
Diameter
1.0
Length
24.0
Descriptions
Product Type
45742 Fluorescent
Description
*DELISTED* 17W T8 24" 3000K 86CRI
Long Description
GEL F17T8/SPX30/ECO 45742 FLUORESCE
Additional Information
lumens
1350.0
average life
30000.0
Base
Medium Bi-Pin (G13)
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
F17T8/SPX30/ECO
GTIN
00043168457422
UPC
043168457422
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.26
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F17T8SPX30EC0.
Jump To:

Cross Referenced

These items are similar to F17T8SPX30EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
45742 GE Lighting 00043168457422
22135 Osram Sylvania 00046135221354
22083 Philips Lighting n/a
F17T8/TL930 25PK Philips Lighting n/a

* All prices subject to change.

Begin Live Chat