F15T8CW - *Delisted* 15W T8 18" CW 62 Cri Bi-Pin Fluor

Ge Current, A Daintree Company

  • $6.32 (Each)
  • $6.32 (Each)

  • $151.68 (Per 24)
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
F15T8CW
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F15T8/CW
Description
*Delisted* 15W T8 18" CW 62 Cri Bi-Pin Fluor
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 60, 7500 H Average Life, 4100 K, Cool White, 55 V, 15 W, 825 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 18.0 In Length, Instant;Rapid, 0.17 LB
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168101424 / 00043168101424
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.32 (Each)
Standard Packaging
$151.68 (Per 24)
Resources
Images
 
 
F15T8CW - Small Image
 
F15T8CW - Large Image
 
F15T8CW - Large Image
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
55 V
Wattage
15.0
Material, Color, and Finish
Base Type
G13 Medium Bi-pin
Color Rendering Index
60
color temperature
4100 k
Color
Cool White
Housing Material
Soda Lime
color rendering index (cri)
60.0
Dimensions and Weight
Diameter
1.0 in
Length
18.0 in
Descriptions
Product Type
Fluorescent Lamp
Long Description
FLuorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 60, 7500 h Average Life, 4100 k, Cool White, 55 V, 15 W, 825 lm Brightness (Lumens), Soda Lime Housing Material, 1.0 in Diameter, 18.0 in Length, Instant;Rapid, 0.17 lb
Short Description
FLuorescent Lamp, G13 Medium 2 Pin, T8, 60 CRI, 15 W
Description
*DELISTED* 15W T8 18" CW 62 CRI BI-PIN FLUOR
Additional Information
bulb shape
T8
average life
7500 h
Brightness (Lumens)
825 lm
start type
Instant Start;Rapid Start
package quantity
24 CA
lumens
825.0
Base
Medium Bi-Pin (G13)
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
F15T8/CW
sub brand
Starcoat(R)
GTIN
00043168101424
UPC
043168101424
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.17 lb
Weight per each
0.17
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Primary
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F15T8CW.
Jump To:

Similar Items

Similar items are close alternatives to F15T8CW, though they may not be 100% alike.

15W T8 Preheat Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 6...
  • Our Part #: F15T8CW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F15T8/CW/21616
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 24 ($82.08) ·
F15T8CW - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.42

Each

QTY:
Each
Add
Gel F15T8/CW-6PK 10143 Fluorescen
  • Our Part #: F15T8CW6PK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F15T8/CW-6PK
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 6 ($21.12) ·
F15T8CW6PK - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.52

Each

QTY:
Each
Add
Fluorescent T8 Linear Lamp, Designation: F15T8/CW, 15 WTT, T8 Shape, G13 Medium ...
  • Our Part #: S7949
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: S7949
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
S7949 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to F15T8CW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10142 GE Lighting 00043168101424
21616 Osram Sylvania 00046135216169

* All prices subject to change.

Begin Live Chat