250R401STGPQ6 - *Delisted* 250W 120V R40 Med Screw Heat Lamp

Ge Current, A Daintree Company

  • $19.34 (Each)
  • $19.34 (Each)

  • $116.04 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
250R401STGPQ6
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
250R40/1/STG-PQ6-120
Description
*Delisted* 250W 120V R40 Med Screw Heat Lamp
Gel 250R40/1/STG-PQ6-120 47724 In
Slang Terms

Categories
Incandescent Lamps - Incandescent Reflector R, BR,
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168477246 / 00043168477246
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.34 (Each)
Standard Packaging
$116.04 (Per 6)
Resources
Images
 
 
250R401STGPQ6 - Small Image
 
250R401STGPQ6 - Large Image
Attachments
 
 
250R401STGPQ6 - Specification Sheet
Features
Voltage Rating
120
Wattage
250
Dimensions and Weight
Diameter
2.625
Length
6.56
Descriptions
Product Type
47724 Incandescent Lamps
Description
*DELISTED* 250W 120V R40 MED SCREW HEAT LAMP
Long Description
GEL 250R40/1/STG-PQ6-120 47724 IN
Additional Information
lumens
2150
average life
5000
Base
Medium Screw (E26)
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
250R40/1/STG-PQ6-120
GTIN
00043168477246
UPC
043168477246
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.36
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Shatter-Resistant
You must have an account to view stock levels
These alternate items can be purchased instead of 250R401STGPQ6.
Jump To:

Cross Referenced

These items are similar to 250R401STGPQ6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
47724 GE Lighting 00043168477246
202051 Philips Lighting 00046677202057
There were no add-on items found for 250R401STGPQ6.

* All prices subject to change.