THQL2160 - 2P 60A 120/240 Plug-In Circuit Breaker

Ge

  • $116.34 (Each)
  • $116.34 (Each)
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
THQL2160
Manufacturer
Ge
Manufacturer's Part Number
THQL2160
Description
2P 60A 120/240 Plug-In Circuit Breaker
THQL 2 Pole 120/240V 10K Ic 60 Amp
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
783164048483 / 00783164048483
Weight per unit
680 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.34 (Each)
Resources
Images
 
 
THQL2160 - Small Image
 
THQL2160 - Large Image
 
THQL2160 - Large Image
 
THQL2160 - Large Image
 
THQL2160 - Large Image
 
THQL2160 - Large Image
360 Images
 
 
THQL2160 - 360 Image
Attachments
 
 
THQL2160 - Specification Sheet
Other Links
 
 
THQL2160 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Voltage Rating
240 V
amperage rating
60
interrupt rating
10kA@120 Vac / 10kA@120/240 Vac
Descriptions
Description
2P 60A 120/240 PLUG-IN CIRCUIT BREAKER
Product Type
THQL 2 Pole 120/240V 10K Ic 60 Amp
extra long description
GE THQL2160 THQL 2 POLE 120/240V 10
Long Description
THQL 2 POLE 120/240V 10K IC 60 AMP
Special Features
Q Line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications in load centers or lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications. The THQL2160 breaker features 2 poles, an amper
Additional Information
Load Rating
HACR
Trip Type
LI
trip range
Non-Interchangeable
frame
Q-Line
Manufacturer Information
Manufacturers Part Number
THQL2160
Brand
GE
GTIN
00783164048483
UPC
783164048483
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Packaging
Weight per each
680
Carton
1
Uses, Certifications, and Standards
standard
E11592
Application
Thermal Magnetic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of THQL2160.
Jump To:

Cross Referenced

These items are similar to THQL2160 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CH260 Eaton 00782113101873
CHQ260 Eaton 00782113010977
THQL2160 GENERAL ELECTRIC 00783164048483
QO260 Schneider Electric 00785901400561
D260 Siemens 00783643253421
CUHCH260 Eaton n/a
CUHCHQ260 Eaton n/a
1D315 WW GRAINGER n/a
PCB280 ITE n/a
Q270 ITE n/a
Q280 Siemens 00783643156746

* All prices subject to change.

Begin Live Chat