THQB32100 - 3P 100A 120/240V Bolt-On Circuit Breaker

Ge

  • $1224.08 (Each)
  • $1,224.08 (Each)
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
THQB32100
Manufacturer
Ge
Manufacturer's Part Number
THQB32100
Description
3P 100A 120/240V Bolt-On Circuit Breaker
Q Line Circuit Breakers Are One-Inch Wide Per Pole, Compact, Thermal-Magnetic Devices Designed For Residential and Commercial Applications. The QB Breakers Are Bolt-On Versions Of The Q Line Used For Bolting to The Bus Connections Of Load Centers and Lighting Panels. All Q Line Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Q Line Breakers Are Available In 1, 2, and 3 Pole Versions, Can Be Ordered With Auxil
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 3 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
783164012477 / 00783164012477
Weight per unit
1130 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,224.08 (Each)
Resources
Images
 
 
THQB32100 - Small Image
 
THQB32100 - Large Image
 
THQB32100 - Large Image
 
THQB32100 - Large Image
 
THQB32100 - Large Image
 
THQB32100 - Large Image
360 Images
 
 
THQB32100 - 360 Image
Attachments
 
 
THQB32100 - Specification Sheet
Other Links
 
 
THQB32100 - Other
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
3P 100A 120/240V BOLT-ON CIRCUIT BREAKER
Product Type
THQB MCB 100A 10KA 3P 240V
extra long description
GE THQB32100 THQB MCB 100A 10kA 3P
Special Features
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q Line used for bolting to the bus connections of load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxil
Long Description
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q Line used for bolting to the bus connections of load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxil
Manufacturer Information
Manufacturers Part Number
THQB32100
Brand
GE
GTIN
00783164012477
UPC
783164012477
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Packaging
Weight per each
1130
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of THQB32100.
Jump To:

Cross Referenced

These items are similar to THQB32100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BAB3100 Eaton n/a
BAB3100H Eaton 00786679304006
CHB3100 Eaton 00782113112701
CUHBAB3100H Eaton n/a
GTHQB32100 GENERAL ELECTRIC n/a
THQB32100 GENERAL ELECTRIC 00783164012477
1H891 WW GRAINGER n/a
B3100 ITE n/a
BQ3B100 ITE n/a
QOB3100 Schneider Electric 00785901019718
B3100 Siemens 00783643263802
BQ3B100 Siemens 00783643102668

* All prices subject to change.

Begin Live Chat