THQB32060 - THQB 3 Pole 240V 10K Ic 60 Amp

Ge

  • $512.06 (Each)
  • $512.06 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
THQB32060
Manufacturer
Ge
Manufacturer's Part Number
THQB32060
Description
THQB 3 Pole 240V 10K Ic 60 Amp
Q Line Circuit Breakers Are One-Inch Wide Per Pole, Compact, Thermal-Magnetic Devices Designed For Residential and Commercial Applications. The QB Breakers Are Bolt-On Versions Of The Q Line Used For Bolting to The Bus Connections Of Load Centers and Lighting Panels. All Q Line Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Q Line Breakers Are Available In 1, 2, and 3 Pole Versions, Can Be Ordered With Auxil
Slang Terms

Categories
Standard Trip Bolt-On - 3 Pole Standard Trip Bolt-On
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
783164012446 / 00783164012446
Weight per unit
1143 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$512.06 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
THQB32060 - Small Image
 
THQB32060 - Large Image
 
THQB32060 - Large Image
 
THQB32060 - Large Image
 
THQB32060 - Large Image
 
THQB32060 - Large Image
360 Images
 
 
THQB32060 - 360 Image
Attachments
 
 
THQB32060 - Specification Sheet
Other Links
 
 
THQB32060 - Other
Descriptions
Description
THQB 3 POLE 240V 10K IC 60 AMP
Product Type
THQB MCB 60A 10KA 3P 240V
extra long description
GE THQB32060 THQB MCB 60A 10kA 3P 2
Long Description
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q Line used for bolting to the bus connections of load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxil
Special Features
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q Line used for bolting to the bus connections of load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxil
Manufacturer Information
Manufacturers Part Number
THQB32060
Brand
GE
GTIN
00783164012446
UPC
783164012446
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Packaging
Weight per each
1143
Carton
1
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of THQB32060.
Jump To:

Cross Referenced

These items are similar to THQB32060 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BAB3055H Eaton 00786679152454
BAB3060 Eaton n/a
BAB3060H Eaton 00786679303603
BAB3060HI Eaton 00782114313176
CUHBAB3060H Eaton n/a
GTHQB32060 GENERAL ELECTRIC n/a
THQB32060 GENERAL ELECTRIC 00783164012446
1H898 WW GRAINGER n/a
B360 ITE n/a
BQ3B060 ITE n/a
QOB360 Schneider Electric 00785901417187
BQ3B060 Siemens 00783643102637

* All prices subject to change.