THQB2120 - 2P 20A 240V Ged BRKR

Ge

  • $121.01 (Each)
  • $121.01 (Each)
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
THQB2120
Manufacturer
Ge
Manufacturer's Part Number
THQB2120
Description
2P 20A 240V Ged BRKR
Q-Line Miniature Circuit Breaker, 20 A, Non-Interchangeable Tripping Mechanism, Load Lug Terminal, Bolt-On, 120/240 V Ac, #14 to #8 Awg (Copper)/#12 to #8 Awg (Aluminum) Wire Size, 2-63/64 In Overall Depth, 3-9/32 In Overall Height, 2 In Overall Width, 0.78 LB
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 2 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
783164012248 / 00783164012248
Weight per unit
780 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$121.01 (Each)
Resources
Images
 
 
THQB2120 - Small Image
 
THQB2120 - Large Image
 
THQB2120 - Large Image
 
THQB2120 - Large Image
 
THQB2120 - Large Image
 
THQB2120 - Large Image
 
THQB2120 - Large Image
 
THQB2120 - Large Image
360 Images
 
 
THQB2120 - 360 Image
Attachments
 
 
THQB2120 - Specification Sheet
Other Links
 
 
THQB2120 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
interrupt rating
10 kAIC
Voltage Rating
120/240 V ac
Wire Size
#14 to #8 AWG (Copper)/#12 to #8 AWG (Aluminum)
Descriptions
Description
2P 20A 240V GED BRKR
Product Type
Q-Line Miniature Circuit Breaker
Long Description
Q-Line Miniature Circuit Breaker, 20 A, Non-Interchangeable Tripping Mechanism, Load Lug Terminal, Bolt-On, 120/240 V ac, #14 to #8 AWG (Copper)/#12 to #8 AWG (Aluminum) Wire Size, 2-63/64 in Overall Depth, 3-9/32 in Overall Height, 2 in Overall Width, 0.78 lb
Features
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q Line used for bolting to the bus connections of load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxil
Short Description
2P Q-Line Miniature Circuit Breaker, 20 A, 120/240 VAC
extra long description
GE THQB2120 THQB MCB 20A 10kA 2P 12
Special Features
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q Line used for bolting to the bus connections of load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxil
Additional Information
circuit breaker type
Q-Line Miniature Circuit Breaker
Tripping Mechanism
Non-Interchangeable
Terminal Connection Type
Load Lug
Mounting Type
Bolt-On
Frame Size
Q-Line
Overall Depth
2-63/64 in
Overall Height
3-9/32 in
Overall Width
2 in
for use with
AQ Series Panelboard
Standards Met
UL Listed;MA Standards
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
THQB2120
Brand
GED
GTIN
00783164012248
UPC
783164012248
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Packaging
Weight
0.78 lb
Weight per each
780
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of THQB2120.
Jump To:

Cross Referenced

These items are similar to THQB2120 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BAB2020 Eaton 00786679302200
BAB2020I Eaton 00782114312667
CHB220 Eaton 00782113112435
CUHBAB2020 Eaton n/a
GTHQB2120 GENERAL ELECTRIC n/a
THQB2120 GENERAL ELECTRIC 00783164012248
1H885 WW GRAINGER n/a
B220 ITE n/a
BQ2B020 ITE n/a
QOB220 Schneider Electric 00785901416869
BQ2B020 Siemens 00783643102415

* All prices subject to change.

Begin Live Chat