AEU3182RCXAXT1B4 - AEU3182RCXAXT1B4 PR STK 480V 3

Ge

  • $2280.90 (Each)
  • $2,280.90 (Each)
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
AEU3182RCXAXT1B4
Manufacturer
Ge
Manufacturer's Part Number
AEU3182RCXAXT1B4
Description
AEU3182RCXAXT1B4 PR STK 480V 3
Ge AEU3182RCXAXT1B4 Pro-STK 480V 3P
Slang Terms

Suggest a New Term
Categories
On Lighting Panelboard Interio - On Lighting Panelboard Interio Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121103 - Panelboards
UPC/GTIN
783175408719 / 00783175408719
Weight per unit
29500 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,280.90 (Each)
Resources
Images
 
 
AEU3182RCXAXT1B4 - Large Image
 
AEU3182RCXAXT1B4 - Large Image
 
AEU3182RCXAXT1B4 - Large Image
 
AEU3182RCXAXT1B4 - Large Image
 
AEU3182RCXAXT1B4 - Small Image
360 Images
 
 
AEU3182RCXAXT1B4 - 360 Image
Attachments
 
 
AEU3182RCXAXT1B4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
3
Voltage Rating
480V
Dimensions and Weight
Size
37.5
Descriptions
Product Type
Pro-STK 480V 3PH 225A 18CR Cu
Description
AEU3182RCXAXT1B4 PR STK 480V 3
Long Description
GE AEU3182RCXAXT1B4 PRO-STK 480V 3P
Special Features
ReliaGear Pro-Stock panelboards offer a symmetrical design for top or bottom feed with main breaker or main lugs. With a reversible interior, there is no need to specify top or bottom feed. Modular kits are available from inventory for immediate availability to your customers in over 1,500 panel designs. Main bus ratings of 250 A and 400 A main breaker; 225 A, 400 A and 600A main lug available.
Manufacturer Information
Manufacturers Part Number
AEU3182RCXAXT1B4
Brand
GE
GTIN
00783175408719
UPC
783175408719
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
29500
Carton
1
Uses, Certifications, and Standards
Mounting
Yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat