AB76B - Panel Can

Ge

  • $669.27 (Each)
  • $669.27 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
AB76B
Manufacturer
Ge
Manufacturer's Part Number
AB76B
Description
Panel Can
Nema 1 Enclosures Are Available With 3 Fronts. The Blank End Walls Are Standard, and Knockouts Are Available Optionally.
Slang Terms

Categories
Lighting Panelboards - Lighting Panelboard Boxes
Classification
Panelboard Boxes, Covers, Latches, Directories
UNSPSC
39121103 - Panelboards
UPC/GTIN
783175811380 / 00783175811380
Weight per unit
50000 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$669.27 (Each)
Resources
Images
 
 
AB76B - Small Image
 
AB76B - Large Image
Attachments
 
 
AB76B - Specification Sheet
Dimensions and Weight
Size
76.5 in
Descriptions
Description
PANEL CAN
Long Description
NEMA 1 Enclosures are available with 3 fronts. The blank end walls are standard, and knockouts are available optionally.
Special Features
NEMA 1 Enclosures are available with 3 fronts. The blank end walls are standard, and knockouts are available optionally.
Product Type
RLP Box N1 76.5L X 20W
extra long description
GE AB76B RLP BOX N1 76.5L X 20W
Manufacturer Information
Manufacturers Part Number
AB76B
Brand
GE
GTIN
00783175811380
UPC
783175811380
Taxonomies, Classifications, and Categories
Category Description
Panelboard Boxes, Covers, Latches, Directories
Type
Panelboards
Packaging
Weight per each
50000
Carton
1
Uses, Certifications, and Standards
Application
Electrical distribution and Control
Enclosure
NEMA Type 1
You must have an account to view stock levels

* All prices subject to change.