MS500J - Metal Staple 2 Cond 1/2" 500/Jar

Gardner Bender

  • $11.80 (Per 500)
  • $0.02 (Each)

  • $11.80 (Per 500)

  • $23.59 (Per 1,000)

  • $70.77 (Per 3,000)

In-Stock: 14,000 available at other locations ( find a store with stock)
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
MS500J
Manufacturer
Gardner Bender
Manufacturer's Part Number
MS-500J
Description
Metal Staple 2 Cond 1/2" 500/Jar
Staple, 1/2 In Size, Graphite Metallic Steel, 3.5 In Length, 0.0045 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162404 - Hardware staples
UPC/GTIN
032076044695 / 00032076044695
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.02 (Each)
Carton
$11.80 (Per 500)
Standard Packaging
$70.77 (Per 3,000)
Stock Availability
Little Rock
0 (Find nearest stock)
All Stores
14,000
Resources
Images
 
 
MS500J - Small Image
 
MS500J - Large Image
 
MS500J - Large Image
Attachments
 
 
MS500J - Specification Sheet
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
Graphite Metallic Steel
Material, Color, and Finish
Finish
Graphite Metallic
Dimensions and Weight
Length
3.5 in
Size
1/2 in
Descriptions
Description
METAL STAPLE 2 COND 1/2" 500/JAR
Features
This staple secures Romex wire and other types of non-metallic (NM) cable.
Long Description
Staple, 1/2 in Size, Graphite Metallic Steel, 3.5 in Length, 0.0045 lb
Product Type
Staple
Short Description
Staple, 1/2 in, Graphite Metallic Steel, 3.5" Length
Additional Information
Made In USA
yes
Package Quantity
500 JR
Manufacturer Information
Brand
Gardner Bender
Manufacturers Part Number
MS-500J
GTIN
00032076044695
UPC
032076044695
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
Minimum Qty
500
Packaging
Weight
0.0045 lb
Weight per each
0.005
Carton
500
Package
3000
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14,000

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
4,500 View Store
Phoenix
2,500 View Store

M-Z

Location Stock Available
Tucson
1,000 View Store
These alternate items can be purchased instead of MS500J.
Jump To:

Similar Items

Similar items are close alternatives to MS500J, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat