13084 - Winggard Ultra Yellow #84 500/Bag

Gardner Bender

  • $0.05 (Each)
  • $0.05 (Each)

  • $22.70 (Per 500)

  • $45.40 (Per 1,000)

  • $113.50 (Per 2,500)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
13084
Manufacturer
Gardner Bender
Manufacturer's Part Number
13-084
Description
Winggard Ultra Yellow #84 500/Bag
Twist-On Wire Connector, (2) #18 Awg Conductor Size, (3) #12 Awg Conductor Size, Copper Conductor Material, Yellow Insulation Color, +221 °F Operating Temperature, 23/32 In Overall Width, 1-1/32 In Overall Height, 300 V;600 V (Building Wire);1000 V (Lighting Fixture;Luminaries;Sign), 20 LB
Slang Terms

Categories
Connecting Materials - Electrical Fixture Conn ( Nuts
Classification
Hand Tools
UNSPSC
39121445 - Twist on wire connector
UPC/GTIN
032076130848 / 00032076130848
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.05 (Each)
Carton
$22.70 (Per 500)
Standard Packaging
$113.50 (Per 2,500)
Resources
Images
 
 
13084 - Small Image
 
13084 - Large Image
 
13084 - Large Image
Attachments
 
 
13084 - Specification Sheet
Features
Terminal Type
Twist-On
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Yellow
Descriptions
Long Description
Twist-On Wire Connector, (2) #18 AWG Conductor Size, (3) #12 AWG Conductor Size, Copper Conductor Material, Yellow Insulation Color, +221 °F Operating Temperature, 23/32 in Overall Width, 1-1/32 in Overall Height, 300 V;600 V (Building Wire);1000 V (Lighting Fixture;Luminaries;Sign), 20 lb
Features
GB's WingGard twist-on wire connectors offer unsurpassed quality and durability in a high-leverage, easy-on, wing-type design. These hardworking connectors offer a wide range of connection options essentially ensuring that one size can do the job of multiple standard connectors. The swept wings provide added turning torque and reduce the strain of multiple applications. The thermoplastic shell provides strength and resistance to chemicals while a long skirt prevents exposure of bare wire. The zinc-plated s
Short Description
WingGard Ultra, Yellow, #84;500 BG, Min Con Size (2) #18 AWG
Special Features
Wings are Knurled for a Sure Grip and Offset From Centerline for Greater Twisting Leverage.
Description
WINGGARD ULTRA YELLOW #84 500/BAG
Product Type
Twist-On Wire Connector
Additional Information
Minimum Conductor Size
(2) #18 AWG
Maximum Conductor Size
(3) #12 AWG
Maximum Operating Temperature
+105 °C;+221 °F
Overall Width
23/32 in
Overall Height
1-1/32 in
Maximum Voltage Rating
300 V;600 V (Building Wire);1000 V (Lighting Fixture;Luminaries;Sign)
Standards Met
Ul;CSA
Made in USA
yes
package quantity
500 BG
Manufacturer Information
Brand
Gardner Bender
sub brand
Winggard(TM)
Manufacturers Part Number
13-084
GTIN
00032076130848
UPC
032076130848
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
20 lb
Weight per each
0.003
Carton
500
Package
2500
You must have an account to view stock levels
These alternate items can be purchased instead of 13084.
Jump To:

Cross Referenced

These items are similar to 13084 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HP1101 Etcon 00051033130127
13-084 Gardner Bender 00032076130848
30-651 Ideal Industries 783250306510
WT51-B Ideal Industries 781789611013
23184 Morris 00601986231848
WWC-Y NSi Industries 00662381141033
WWC-Y-B NSi Industries 00662381141026
312 3M Electrical Products 00051128539521
8160 3M Electrical Products n/a
30-WT51B Ideal Industries n/a
PNYW-M Penn-Union n/a
10-612 Thomas & Betts n/a
10-612-TB Thomas & Betts n/a

* All prices subject to change.