10PC2 - Pushgard Push In Connector 2PORT 100/Jar

Gardner Bender

  • $0.24 (Each)
  • $0.24 (Each)

  • $24.24 (Per 100)

  • $145.45 (Per 600)

  • $242.41 (Per 1,000)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
10PC2
Manufacturer
Gardner Bender
Manufacturer's Part Number
10-PC2
Description
Pushgard Push In Connector 2PORT 100/Jar
Push-In Wire Connector, 2 Poles, Clear/Red, Polycarbonate Material, #22 to #12 Awg (Copper Wire) Wire Size, 0.0028 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
39121445 - Twist on wire connector
UPC/GTIN
032076057558 / 00032076057558
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.24 (Each)
Carton
$24.24 (Per 100)
Standard Packaging
$145.45 (Per 600)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
700
Resources
Images
 
 
10PC2 - Small Image
 
10PC2 - Large Image
 
10PC2 - Large Image
Specifications Sheets
 
 
10PC2 - Specification Sheet
Attachments
 
 
10PC2 - Specification Sheet
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
Polycarbonate
Wire Size
#22 to #12 AWG (Copper Wire)
Material, Color, and Finish
Color
Clear/Red
Descriptions
Description
PUSHGARD PUSH IN CONNECTOR 2PORT 100/JAR
Special Features
Easy to Understand;Fast Installation;Secure connections;Confident Connections;Simple Corrections;Quick Identification
Product Type
Push-in Wire Connector
Long Description
Push-in Wire Connector, 2 Poles, Clear/Red, Polycarbonate Material, #22 to #12 AWG (Copper Wire) Wire Size, 0.0028 lb
Features
Easy and fast to use, just strip and push conductors into PushGard connectors to make reliable, secure connections.
Short Description
Push-in Wire Connector, Clear/Red
Additional Information
Standards Met
Ul Listed
Mounting Type
Push-In
package quantity
100 BX
Manufacturer Information
Brand
Gardner Bender
Manufacturers Part Number
10-PC2
GTIN
00032076057558
UPC
032076057558
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.0028 lb
Weight per each
0.005
Carton
100
Package
600
Uses, Certifications, and Standards
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 700

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
100 View Store
Austin RDC
400 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Newnan
200 View Store
These alternate items can be purchased instead of 10PC2.
Jump To:

Similar Items

Similar items are close alternatives to 10PC2, though they may not be 100% alike.

Push-In Wire Connector, Red Insulation Color, +221 °F Operating Temperature, 0.7...
  • Our Part #: 301032J
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30-1032J
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 300 ($52.26) · 1,800 ($313.56) ·
301032J - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$52.26

Per 300

QTY:
Each
Add
Push-In Connector, #22 Awg Conductor Size, #12 Awg Conductor Size, Insulated, Fl...
  • Our Part #: PIWC2C
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PIWC-2-C
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($40.57) ·
PIWC2C - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$0.41

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 10PC2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10-PC2 Gardner Bender 00032076057558
19-PC2 Gardner Bender 00032076057510
PC2 Gardner Bender n/a
30-084 Ideal Industries n/a
23012 Morris 00601986230124
23222 Morris 00601986232227
PIWC-2-C NSi Industries 00662381159663
PWC-2-C NSi Industries n/a
65-252 Philmore n/a
149-90000 HellermannTyton n/a
773-162 WAGO Corp n/a

* All prices subject to change.

Begin Live Chat