10411 - Crimp Steel 18-8 Awg 50/CTN

Gardner Bender

  • $0.14 (Each)
  • $0.14 (Each)

  • $6.78 (Per 50)

  • $67.77 (Per 500)

  • $135.54 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
10411
Manufacturer
Gardner Bender
Manufacturer's Part Number
10-411
Description
Crimp Steel 18-8 Awg 50/CTN
Gardner Be 10-411 Crimp Steel 18-
Slang Terms

Categories
Solderless Connectors - Small Terminals & Connectors
Classification
Hand Tools
UNSPSC
39121448 - Wire or cable compression connector
UPC/GTIN
032076104115 / 00032076104115
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.14 (Each)
Carton
$6.78 (Per 50)
Standard Packaging
$67.77 (Per 500)
Resources
Images
 
 
10411 - Small Image
 
10411 - Large Image
 
10411 - Large Image
Attachments
 
 
10411 - Specification Sheet
Material, Color, and Finish
Conductor Material
Steel
Insulation Color
Metallic Silver
Descriptions
Description
CRIMP STEEL 18-8 AWG 50/CTN
Product Type
Crimp On Wire Connector
Long Description
Crimp On Wire Connector, (3) #12 AWG Conductor Size, (4) #10 AWG Conductor Size, Steel Conductor Material, Metallic Silver Insulation Color, 0.0033 lb
Features
Use GB crimp connectors for strong, vibration-resistant permanent connections in branch circuit and fixture wiring.
Short Description
Crimp Connector, #14 to #8 AWG, Zinc-Plated
Additional Information
Minimum Conductor Size
(3) #12 AWG
Maximum Conductor Size
(4) #10 AWG
Standards Met
Ul;CSA
package quantity
50 BX
Manufacturer Information
Manufacturers Part Number
10-411
Brand
Gardner Bender
GTIN
00032076104115
UPC
032076104115
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.0033 lb
Weight per each
0.004
Carton
50
Package
500
You must have an account to view stock levels
These alternate items can be purchased instead of 10411.
Jump To:

Cross Referenced

These items are similar to 10411 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10-310C Gardner Bender 00032076152550
10-411 Gardner Bender 00032076104115
30-401 Ideal Industries n/a
30-411 Ideal Industries 783250304110
J216-410-L Panduit 00074983841042
PT80 Thomas & Betts 00786210803838

* All prices subject to change.