10410 - Crimp Connector Steel 18-10 Awg 100/CTN

Gardner Bender

  • $0.16 (Each)
  • $0.16 (Each)

  • $16.21 (Per 100)

  • $162.08 (Per 1,000)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
10410
Manufacturer
Gardner Bender
Manufacturer's Part Number
10-410
Description
Crimp Connector Steel 18-10 Awg 100/CTN
Gardner Be 10-410 Crimp Connector
Slang Terms

Categories
Solderless Connectors - Small Terminals & Connectors
Classification
Hand Tools
UNSPSC
39121448 - Wire or cable compression connector
UPC/GTIN
032076104108 / 00032076104108
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.16 (Each)
Carton
$16.21 (Per 100)
Standard Packaging
$162.08 (Per 1,000)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
26,285
Resources
Images
 
 
10410 - Small Image
 
10410 - Large Image
 
10410 - Large Image
Attachments
 
 
10410 - Specification Sheet
Material, Color, and Finish
Conductor Material
Steel
Insulation Color
Metallic Silver
Descriptions
Long Description
Crimp On Wire Connector, (2) #16 AWG Conductor Size, (2) #10 AWG;(1) #12 AWG Conductor Size, Steel Conductor Material, Metallic Silver Insulation Color, 10 lb
Description
CRIMP CONNECTOR STEEL 18-10 AWG 100/CTN
Product Type
Crimp On Wire Connector
Features
Use GB crimp connectors for strong, vibration-resistant permanent connections in branch circuit and fixture wiring.
Short Description
Crimp Connector, #18 to #10 AWG, Zinc-Plated
Additional Information
Minimum Conductor Size
(2) #16 AWG
Maximum Conductor Size
(2) #10 AWG;(1) #12 AWG
Standards Met
Ul;CSA
package quantity
100 BX
Manufacturer Information
Brand
Gardner Bender
Manufacturers Part Number
10-410
GTIN
00032076104108
UPC
032076104108
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
10 lb
Weight per each
0.002
Carton
100
Package
1000
Total availability: 26,285

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Oklahoma City
15,700 View Store
These alternate items can be purchased instead of 10410.
Jump To:

Cross Referenced

These items are similar to 10410 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10-410 Gardner Bender 00032076104108
30-410 Ideal Industries 00783250304103

* All prices subject to change.