UBIF250N - 2P 50A Ubif Na Thick Breaker

Connecticut Electric

  • $83.18 (Each)
  • $83.18 (Each)

  • $831.80 (Per 10)

  • $2,495.40 (Per 30)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
UBIF250N
Manufacturer
Connecticut Electric
Manufacturer's Part Number
UBIF250N
Description
2P 50A Ubif Na Thick Breaker
Standard Trip Circuit Breaker, 50 A, Plug-In, 120/240 V Ac, 3.36 In Overall Depth, 2.55 In Overall Height, 2 In Overall Width
Slang Terms

Categories
Enhanced Commodity Codes - Distribution Equipment
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
094925019438 / 00094925019438
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.18 (Each)
Carton
$831.80 (Per 10)
Standard Packaging
$2,495.40 (Per 30)
Resources
Images
 
 
UBIF250N - Small Image
 
UBIF250N - Large Image
 
UBIF250N - Large Image
Attachments
 
 
UBIF250N - Specification Sheet
Features
interrupt rating
10000 A
Current Rating
50 A
Voltage Rating
120/240 V ac
Phase
1
Poles
2
amperage rating
50
Material
DMC
actuator
Handle
connection
Push On
Dimensions and Weight
Width
2
Height
2.55
Length
3.36
Descriptions
Description
2P 50A UBIF NA THICK BREAKER
Product Type
Standard Trip Circuit Breaker
Long Description
Standard Trip Circuit Breaker, 50 A, Plug-In, 120/240 V ac, 3.36 in Overall Depth, 2.55 in Overall Height, 2 in Overall Width
Features
Connecticut Electric replacement circuit breaker for Federal Pacific Electric type NA (thick) breakers. Classified and approved for use in Federal Pacific load centers. ETL Listed. 10,000 AIC. 2-pole, 50A.
Short Description
2P Standard Trip Circuit Breaker, 50 A, 120/240 VAC w/Trip Flag
extra long description
CON UBIF250N FEDERAL PACIFIC REPL T
Special Features
The only newly manufactured and Listed replacements available
Additional Information
circuit breaker type
Standard Trip Circuit Breaker
Mounting Type
Plug-In
Overall Depth
3.36 in
Overall Height
2.55 in
Overall Width
2 in
for use with
Federal Pacific Electric Loadcenter
Standards Met
ETL Listed
Load Rating
1
trip range
None
Trip Type
Thermal
Manufacturer Information
Brand
Federal Pacific(R)
Zinsco(R)
Connecticut Electric
Manufacturers Part Number
UBIF250N
GTIN
00094925019438
UPC
094925019438
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
UBIF TYPE NC THICK REPLACEMENT
Packaging
Weight per each
0.5
Carton
10
Package
30
Uses, Certifications, and Standards
Operating Temperature
40
Frequency Rating
50/60
Enclosure
Appropriate OEM Panelboard i.e Federal Pacific
environmental conditions
Determined by panel for product
standard
ETL Listed
Application
Plug-In for use in Federal Pacific Load Centers
You must have an account to view stock levels

* All prices subject to change.