TP175 - Twistguard Test Probes, 2MM Dia Probe Tips

Fluke

  • $53.78 (Each)
  • $53.78 (Each)
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
TP175
Manufacturer
Fluke
Manufacturer's Part Number
TP175
Description
Twistguard Test Probes, 2MM Dia Probe Tips
Twistguard Test Probe, Voltage Rating: 1000 V, Amperage Rating: 10 Amp, Diameter: Tip: 2 MM, Ul Listed, Conforms to EN61010-031, Cat Ii 1000 V, Cat Iii 1000 V, Cat Iv 600 V Rated, For Use With The TL22X Series, TL238 and TL27 Test Leads and Multimeters
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Tone Generators & Probes Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
41111905 - Electronic measuring probes
UPC/GTIN
095969521550 / 00095969521550
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.78 (Each)
Resources
Images
 
 
TP175 - Small Image
 
TP175 - Large Image
 
TP175 - Large Image
Attachments
 
 
TP175 - Specification Sheet
Other Links
 
 
TP175 - Other
 
TP175 - Other
 
TP175 - Other
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
1k
amperage rating
10
Descriptions
Product Type
Test Probe 1000 V 10 Amp
extra long description
FLK TP175 TEST PROBE 1000 V 10 AMP
Description
TWISTGUARD TEST PROBES, 2MM DIA PROBE TIPS
Long Description
TwistGuard Test Probe, Voltage Rating: 1000 V, Amperage Rating: 10 AMP, Diameter: Tip: 2 MM, UL Listed, Conforms To EN61010-031, CAT II 1000 V, CAT III 1000 V, CAT IV 600 V Rated, For Use With The TL22X Series, TL238 And TL27 Test Leads And Multimeters
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
TP175
GTIN
00095969521550
UPC
095969521550
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.37