FLUKE325 - 400A Ac/DC True RMS Clamp Meter W/Temp

Fluke

  • $498.74 (Each)
  • $498.74 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
FLUKE325
Manufacturer
Fluke
Manufacturer's Part Number
FLUKE-325
Description
400A Ac/DC True RMS Clamp Meter W/Temp
Work With The Best. The Fluke 325 True-RM Clamp Meter Offers Big Features In A Small Form Factor. Fluke Rugged. Fluke Reliable. Fluke Precise. True-RMS Measurements and Optimized Ergonomics Make The 320 Series Clamp Meters The Best General Troubleshooting Tools For Commercial and Residential Electricians. The 323, 324 and 325 Are Designed to Verify The Presence Of Load Current, Ac Voltage and Continuity Of Circuits, Switches, Fuses and Contacts. These Small and Rugged Clamp Meters Are Ideally Suited For Cu
Slang Terms

Categories
Power & Test Equipment - Test Equipment - Multimeters
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113637 - Voltage or current meters
UPC/GTIN
095969623766 / 00095969623766
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$498.74 (Each)
Resources
Images
 
 
FLUKE325 - Small Image
 
FLUKE325 - Large Image
Attachments
 
 
FLUKE325 - Specification Sheet
Other Links
 
 
FLUKE325 - Other
Features
amperage rating
40/400
Voltage Rating
600
Descriptions
Long Description
Work with the best. The Fluke 325 True-rm Clamp Meter offers big features in a small form factor. Fluke rugged. Fluke reliable. Fluke precise. True-rms measurements and optimized ergonomics make the 320 Series Clamp Meters the best general troubleshooting tools for commercial and residential electricians. The 323, 324 and 325 are designed to verify the presence of load current, AC voltage and continuity of circuits, switches, fuses and contacts. These small and rugged clamp meters are ideally suited for cu
Product Type
400A Ac/DC True RMS CLP M W/Temp
extra long description
FLK FLUKE-325 400A AC/DC TRUE RMS C
Description
400A AC/DC TRUE RMS CLAMP METER W/TEMP
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
FLUKE-325
GTIN
00095969623766
UPC
095969623766
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Availability
Status
Inactive
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Frequency Rating
5-500
Enclosure
Hard plastic
You must have an account to view stock levels

* All prices subject to change.