AM530 - Electrical Contactor Digital Multimeter With TRMS

Amprobe

  • $148.60 (Each)
  • $148.60 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
AM530
Manufacturer
Amprobe
Manufacturer's Part Number
AM-530
Description
Electrical Contactor Digital Multimeter With TRMS
Electrical Contactor Digital Multimeter With True-RMS
Slang Terms

Categories
Power & Test Equipment - Test Equipment - Multimeters
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/GTIN
095969600392 / 00095969600392
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$148.60 (Each)
Resources
Images
 
 
AM530 - Small Image
 
AM530 - Large Image
Attachments
 
 
AM530 - Specification Sheet
Descriptions
Product Type
Electrical Contractor Multimeter
extra long description
DIGITAL TYPE; +/- (1 PERCENT RDG + 3 LSD) AC VOLTAGE, +/- (0.8 PERCENT RDG + 1 LSD) DC VOLTAGE, +/- (1.2 PERCENT RDG + 3 LSD) AC CURRENT, +/- (1 PERCENT RDG + 2 LSD) DC CURRENT, +/- (1 PERCENT RDG + 2 LSD) RESISTANCE, +/- (0.1 PERCENT RDG + 4 LSD) FREQUENCY, +/- (3 PERCENT RDG + 5 LSD) CAPACITANCE, +/- (1.8 PERCENT RDG + 6 DEG F) TEMPERATURE ACCURACY; BACKLIGHT LCD DISPLAY TYPE; CSA (CANADA AND US), CE, C-TICK APPROVAL; (1) 9 VOLT BATTERY TYPE; BATTERY, TEST LEAD, (1) K-TYPE PROBE, VELCRO STRAP, CARRYING C
Description
ELECTRICAL CONTACTOR DIGITAL MULTIMETER WITH TRMS
Long Description
ELECTRICAL CONTRACTOR MULTIMETER, DIGITAL TYPE
Commodity Description
MULTIMETERS
Additional Information
Numbers of Temperature Input 1 Thermocouple; Safety Rating CAT III
Additional Information
Temperature Range
-40 to 1000 Deg C
Battery Type
(1) 9 Volt
Accuracy
+/- (1 Percent RDG + 3 LSD) AC Voltage, +/- (0.8 Percent RDG + 1 LSD) DC Voltage, +/- (1.2 Percent RDG + 3 LSD) AC Current, +/- (1 Percent RDG + 2 LSD) DC Current, +/- (1 Percent RDG + 2 LSD) Resistance, +/- (0.1 Percent RDG + 4 LSD) Frequency, +/- (3 Per
Frequency Range
10 Hertz to 10 Mega Hertz
Capacitance Range
40/400 Nanofarad, 4/40/400/4000 Microfarad
AC Voltage Range
400 Millivolt, 4/40/400/600 Volt
DC Voltage Range
400 Millivolt, 4/40/400/600 Volt
Resistance Range
400 OHM, 4/40/400 KILO OHM, 4/40 MEGA OHM
AC Current Range
400/4000 Microamp, 40/400 Milliamp, 4/10 Amp
DC Current Range
400/4000 Microamp, 40/400 Milliamp, 4/10 Amp
Parameter Measured
AC/DC VOLTAGE, AC/DC CURRENT, RESISTANCE, CAPACITANCE, FREQUENCY, CONTINUITY, TEMPERATURE, DIODE TEST
Display Type
Backlight LCD
Inclusion
Battery, Test Lead, (1) K-Type Probe, Velcro Strap, Carrying Case, User Manual
Manufacturer Information
Brand
Fluke Electronics
Model
AM
Manufacturers Part Number
AM-530
GTIN
00095969600392
UPC
095969600392
Taxonomies, Classifications, and Categories
Type
DIGITAL
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Approval
CSA (Canada and US), CE, C-Tick
You must have an account to view stock levels

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds