376FC - 1000A Ac/DC TRMS Wireless Clamp W/ Iflex

Fluke

  • $857.99 (Each)
  • $857.99 (Each)

  • $8,579.90 (Per 10)

In-Stock: 0 available locally (Little Rock, AR) (change location)
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
376FC
Manufacturer
Fluke
Manufacturer's Part Number
FLUKE-376 FC
Description
1000A Ac/DC TRMS Wireless Clamp W/ Iflex
Clamp Meter, 2% ±5 Digits (10 HZ to 100 HZ);2.5% ±5 Digits (100-500 HZ) Accuracy, 20 to 500 HZ, 999.9 A (Jaw);2500 A (Probe), 1000 V Ac, Battery Powered, 45 MM Height, 249 MM Length, 85 MM Width, 395 G, -10 °C Operating Temperature, +50 °C Operating Temperature, 3 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113637 - Voltage or current meters
UPC/GTIN
095969798396 / 00095969798396
Weight per unit
2.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$857.99 (Each)
Standard Packaging
$8,579.90 (Per 10)
Stock Availability
Little Rock
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
376FC - Small Image
 
376FC - Small Image
 
376FC - Large Image
 
376FC - Large Image
 
376FC - Large Image
Attachments
 
 
376FC - Specification Sheet
Other Links
 
 
376FC - Other
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
1000 V ac
Dimensions and Weight
Height
45 mm
Length
249 mm
Width
85 mm
Descriptions
Product Type
Clamp Meter
Long Description
Clamp Meter, 2% ±5 Digits (10 Hz to 100 Hz);2.5% ±5 Digits (100-500 Hz) Accuracy, 20 to 500 Hz, 999.9 A (Jaw);2500 A (Probe), 1000 V ac, Battery Powered, 45 mm Height, 249 mm Length, 85 mm Width, 395 g, -10 °C Operating Temperature, +50 °C Operating Temperature, 3 yr Warranty
Features
The new Fluke 370 FC Series (376 FC,375 FC and 374 FC) offers advanced troubleshooting performance.The iFlex(R) flexiIble current probe allows easy connections to wires in tight spaces.In addition,all three clamps are now part of the Fluke Connect(R) family of wireless test tools.
Short Description
Clamp Meter, 1000 VAC, 999.9 A (Jaw);2500 A (Probe)
Description
1000A AC/DC TRMS WIRELESS CLAMP W/ IFLEX
extra long description
FLK FLUKE-376-FC CLP M, 999.9A, W/I
Additional Information
Power Source
Battery
Accuracy
2% ±5 Digits (10 Hz to 100 Hz);2.5% ±5 Digits (100-500 Hz)
ac current
999.9 A (Jaw);2500 A (Probe)
for use with
Smartphone
includes
TPAK Magnetic Hanging Strap;iFlex Flexible Current Probe
ip rating
IP30
Standards Met
CSA Certified (Canada and US);CE Certified
Minimum Operating Temperature
-10 °C
Maximum Operating Temperature
+50 °C
Warranty
3 yr
package quantity
1 ct
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
FLUKE-376 FC
GTIN
00095969798396
UPC
095969798396
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight
395 g
Weight per each
2.48
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
20 to 500 Hz
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Little Rock Area

Location Stock Available
Jonesboro
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Sulphur
1 View Store

* All prices subject to change.

Begin Live Chat